Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY HX-1000-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKW 22MZ25

BRADY HX-1000-2-YL Wire Marking Sleeves Yellow 2 Inch Width

Item: AG9VKW Model: HX-1000-2-YLCross Ref: 22MZ25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€765.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorYellow
Double-sided PrintableNo
Height1.641"
Label Attachment StyleHeat Shrink Sleeve
Label ColorYellow
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Row1
Material PropertiesHeat Shrinkable, Self Extinguishing
Min. Wire Size0.45"
Shrink Ratio21
Temp. Range-40°F to +248°F
Width2"

Shipping Info:

Ship weight (kg) 1.6862
Ship height (cm)27.31
Ship length (cm)27.31
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelColorHeightTemp. RangeMin. Wire SizeMax. Wire SizeMax. Lines Of PrintPrice
BRADY HX-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKE 22MZ10 HX-094-2-WTWhite0.203"-40°F to +248°F0.047"2/25"-€2,032.13
BRADY HX-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKF 22MZ11 HX-094-2-YLYellow0.203"-40°F to +248°F0.047"2/25"-€1,991.94
BRADY HX-125-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKG 22MZ12 HX-125-2-WTWhite1/4"-40°F to +248°F0.062"0.11"-€1,954.07
BRADY HX-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKH 22MZ13 HX-125-2-YLYellow1/4"-40°F to +248°F0.062"0.11"-€2,180.49
BRADY HX-187-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKJ 22MZ14 HX-187-2-WTWhite0.328"-40°F to +248°F0.094"0.151"-€2,381.38
BRADY HX-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKK 22MZ15 HX-187-2-YLYellow0.328"-40°F to +248°F0.094"0.151"-€2,702.96
BRADY HX-250-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKL 22MZ16 HX-250-2-WTWhite0.438"-40°F to +248°F1/8"0.215"-€1,374.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY HX-1000-2-YL Wire Marking Sleeves Yellow 2 Inch Width
€765.52 /unit