GRAINGER 17714_24_0 Stainless Steel Flat Bar, 303, 1 Inch Thick3 1/2 Inch X 24 Inch Size | CQ6DJG

GRAINGER 17714_24_0 Stainless Steel Flat Bar, 303, 1 Inch Thick3 1/2 Inch X 24 Inch Size

Item: CQ6DJG Model: 17714_24_0Cross Ref: 795X05
In Stock

Get it by Friday, Jun 13

€583.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 160
FabricationCold Finished
Heat TreatableNo
Includes Material CertificateYes
Length24"
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 83
ShapeRectangular Bar
Tensile Strength89900 psi
Thickness1"
Thickness Tolerance-0.002" to +0.002"
Width3 1/2"
Width Tolerance-0.005" to +0.005"
Yield Strength34800 psi

Shipping Info:

Ship weight (kg) 10.701
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 17714_24_0 Stainless Steel Flat Bar, 303, 1 Inch Thick3 1/2 Inch X 24 Inch Size
€583.91 /unit