Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 17632 Extension Tap, 3/4-10 Inch Thread Size, 2 Inch Thread Length, 6 Inch Length, Right Hand | CR3CRD

GRAINGER 17632 Extension Tap, 3/4-10 Inch Thread Size, 2 Inch Thread Length, 6 Inch Length, Right Hand

Item: CR3CRD Model: 17632Cross Ref: 11V282
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size17.2 mm
65% Thread Drill Size16.9 mm
75% Thread Drill Size16.5 mm
Extended NeckYes
Extended ShankYes
FinishBright
Fits ClassClass 3B
GradeGrade Common Special
Number Of Flutes3
Overall Length6"
Shank Dia.0.578"
Shank Length4"
Spiral DirectionNeutral
Square Size0.442"
System Of MeasurementImperial
Tap ChamferPlug
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeExtension , Spiral Point
Thread DirectionRight Hand
Thread Length2"
Thread LimitH3
Thread Size3/4"-10
Thread StandardCoarse
Threads Per Inch10

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesShank Dia.Thread StandardPrice
GRAINGER 15461 Extension Tap, 1/4-18 Inch Thread Size, 1 3/64 Inch Thread Length, 6 Inch Length, 4 Flutes | CR3CQU 154611/4"-181 3/64"6"0.438"Not Rated40.562"NPS, NPSF, NPSI, NPT€105.04
GRAINGER 15464 Extension Tap, 1/4-18 Inch Thread Size, 1 3/64 Inch Thread Length, 6 Inch Length, 5 Flutes | CR3CQV 154641/4"-181 3/64"6"0.438"Not Rated50.562"NPS, NPSF, NPSI, NPT€101.50
GRAINGER 15416 Extension Tap, 1/8-27 Inch Thread Size, 3/4 Inch Thread Length, 4 Inch Length, Right Hand | CR3CQW 154161/8"-273/4"4"QNot Rated40.438"NPS, NPSF, NPSI, NPT€79.51
GRAINGER 15419 Extension Tap, 1/8-27 Inch Thread Size, 3/4 Inch Thread Length, 6 Inch Length, Right Hand | CR3CQX 154191/8"-273/4"6"QNot Rated40.438"NPS, NPSF, NPSI, NPT€81.96
GRAINGER 15422 Extension Tap, 1/8-27 Inch Thread Size, 3/4 Inch Thread Length, 6 Inch Length, Right Hand | CR3CQY 154221/8"-273/4"6"QNot Rated50.438"NPS, NPSF, NPSI, NPT€97.52
GRAINGER 15815 Extension Tap, 3/8-18 Inch Thread Size, 1 3/64 Inch Thread Length, 6 Inch Length, 4 Flutes | CR3CQZ 158153/8"-181 3/64"6"0.562"Not Rated40.688"NPT, NPTF€122.36
GRAINGER 15818 Extension Tap, 3/8-18 Inch Thread Size, 1 3/64 Inch Thread Length, 6 Inch Length, 5 Flutes | CR3CRA 158183/8"-181 3/64"6"0.562"Not Rated50.688"NPT, NPTF€113.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 17632 Extension Tap, 3/4-10 Inch Thread Size, 2 Inch Thread Length, 6 Inch Length, Right Hand
€196.70 /unit