Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 16TA29008 Forklift Mirror Plastic Metal Black | AG9DRY 19ND88

GRAINGER 16TA29008 Forklift Mirror Plastic Metal Black

Item: AG9DRY Model: 16TA29008Cross Ref: 19ND88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForklift Mirror
ColorBlack
Height4"
MaterialMetal, Plastic
Width8"
IncludesMounting Plate
Overall Height4"
Overall Width8"
Product TypeForklift Mirror

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)38.99
Ship length (cm)64.01
Ship width (cm)22
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 16TA29008 Forklift Mirror Plastic Metal Black
€17.45 /unit