Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 16SF08227R Rigid Pneumatic Caster 8 Inch 210 lb. Silver | AH2ECD 25VT65

GRAINGER P21R-P080B-14 Rigid Pneumatic Caster 8 Inch 210 lb. Silver

Item: AH2ECD Model: P21R-P080B-14Cross Ref: 25VT65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Caster
Bearing TypeDouble Ball
Caster Product GroupRigid Caster
Caster Temp. Range AvailableNo
Caster TypeRigid
Frame FinishZinc
Frame MaterialSteel
Hole PatternB
Hub ColorSilver
Hub MaterialSteel
Hub TypeSymmetrical
Hub Width2.438"
Inside Bolt Hole Spacing3" x 3"
Load Rating210 lbs.
Mounting Bolt Dia.3/8"
Mounting TypePlate
Non-markingNo
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height9 1/2"
Plate Size4" x 4 1/2"
Plate Thickness1/4"
Ply4
Raceway TypeDouble Ball
Tire Rim Dia.4"
Tire Thickness1/4"
TreadLug
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel Diameter8"
Wheel Width2"
ApplicationDollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeRigid
Core ColorSilver
Includes Thread GuardsNo
Mounting Height9 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Number Of Mounting Holes4
Swivel Raceway TypeDouble Ball
Tread ColorBlack
Wheel Dia.8"
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)24.13
Ship length (cm)20.32
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Tread Color : Black

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingFrame FinishPlate ThicknessCaster Temp. Range AvailableTreadPrice
GRAINGER 16SF06227S Swivel Pneumatic Caster 6 Inch 200 lb Silver | AH2EBY 25VT60 P21S-P060B-14-H73" x 3"2 5/8" x 3 5/8"2"200 lbs.Zinc1/4"NoLug€69.71
GRAINGER 16SF06227R Rigid Pneumatic Caster 6 Inch 200 lb. Silver | AH2ECA 25VT62 P21R-P060B-14-H73" x 3"2 5/8" x 3 5/8"2"200 lbs.Zinc1/4"NoLug€49.41
GRAINGER 16SF08227S Swivel Pneumatic Caster 8 Inch 210 lb Silver | AH2ECB 25VT63 P21S-P080B-143" x 3"2 5/8" x 3 5/8"2"210 lbs.Zinc1/4"NoLug€73.43
GRAINGER 16SF10627S Swivel Pneumatic Caster 10 Inch 350 lb Silver | AH2ECE 25VT66 P21S-P100WK-143" x 3"2 5/8" x 3 5/8"4 1/8"350 lbs.Zinc1/4"NoLug€110.29
GRAINGER 16SF10627R Rigid Pneumatic Caster 10 Inch 350 lb Silver | AH2ECF 25VT67 P21R-P100WK-143" x 3"2 5/8" x 3 5/8"4 1/8"350 lbs.Zinc1/4"NoLug€95.82
GRAINGER S-7012-PRB-4SL-FB Swivl Pneumatic Caster With Brake Lock 12 Inch | AH7EHU 36T701 S-7012-PRB-4SL-FB4 1/8" x 6 1/8"4 1/8" x 6 1/8"3"625 lbs.Enamel1/2"YesSawtooth€431.02
GRAINGER R-7010-PRB Rigid Pneumatic Caster 10 Inch 480 lb. | AH7EHV 36T703 R-7010-PRB2 7/16" x 4 15/16"3 3/8" x 5 1/4"3"480 lbs.Enamel1/4"YesSawtooth€195.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P21R-P080B-14 Rigid Pneumatic Caster 8 Inch 210 lb. Silver
€66.12 /unit