Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 15841 Spiral Point Tap, 3/8-24 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length | CR3DDV

GRAINGER 15841 Spiral Point Tap, 3/8-24 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length

Item: CR3DDV Model: 15841Cross Ref: 10D330
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size0.344"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Drill Bit Size0.334"
Extended NeckYes
FinishBright
Fits ClassClass 3B
Number Of Flutes3
Overall Length2.938"
Shank Dia.0.188"
Shank Length1.688"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.286"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionLeft Hand
Thread Length1 1/4"
Thread LimitH3
Thread Size3/8"-24
Thread StandardFine
Threads Per Inch24
Class Of FitClass 3B
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBright (Uncoated)
Tap Thread Size3/8"-24
Thread Limit / Class Of FitH3, 3B

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitThread DirectionNumber Of Flutes75% Thread Drill SizeThread StandardPrice
GRAINGER 15078 Spiral Point Tap, #4-40 Thread Size, 1/2 Inch Thread Length, 1 7/8 Inch Length | CR3DDN 15078-------Coarse€75.88
GRAINGER 17557 Spiral Point Tap, #4-40 Thread Size, 1/2 Inch Thread Length, 1 7/8 Inch Length | CR3DDP 17557#4-401/2"1 7/8"H11Right Hand22.2 mmCoarse€85.35
GRAINGER 17673 Spiral Point Tap, #4-40 Thread Size, 1/2 Inch Thread Length, 1 7/8 Inch Length | CR3DDQ 17673#4-401/2"1 7/8"H3Right Hand22.2 mmCoarse€92.33
GRAINGER 17569 Spiral Point Tap, 1/4-20 Thread Size, 1 Inch Thread Length, 6 Inch Length | CR3DDR 175691/4"-201"6"H3Right Hand2#7Coarse€71.31
GRAINGER 15769 Spiral Point Tap, 3/8-16 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length | CR3DDT 157693/8"-161 1/4"2.938"H11Right Hand30.312"Coarse€30.86
GRAINGER 15784 Spiral Point Tap, 3/8-16 Thread Size, 1 1/4 Inch Thread Length, 6 Inch Length | CR3DDU 157843/8"-161 1/4"6"H3Right Hand30.312"Coarse€56.25
GRAINGER 15876 Spiral Point Tap, 3/8-32 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length | CR3DDW 158763/8"-321 1/4"2.938"H3Right Hand3-Extra Fine€57.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 15841 Spiral Point Tap, 3/8-24 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length
€49.70 /unit