Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1506-250438-25 Tubing, Neoprene, Black, 1/4 Inch Inside Dia, 7/16 Inch Outside Dia, 25 Ft Overall Length | CP8VZF

GRAINGER 1506-250438-25 Tubing, Neoprene, Black, 1/4 Inch Inside Dia, 7/16 Inch Outside Dia, 25 Ft Overall Length

Item: CP8VZF Model: 1506-250438-25Cross Ref: 797LZ3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableNo
ColorBlack
FeaturesElectrical Insulation, General Purpose Transfer
Fitting CompatibilityBarbed
Flow ApplicationAir Breathing Lines, Diluted Acid Transfer, Drain Lines, Petroleum Lines, Water Transfer
Food And Beverage CompatibilityNon-Potable Water
For EnvironmentMarine
For Fluid TypeDiluted Acid, Water
HardnessShore A 80
Inside Dia.1/4"
Length25 ft.
MaterialNeoprene
Max. Operating Pressure10 psi @ 70°F
Max. Operating Temp.225°F
Min. Operating Temp.-40°F
Outside Dia.0.438"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesElectrical Insulating
Wall Thickness0.09"
ApplicationAir, Diluted Acid, Petroleum, Water
Inside Diameter1/4"
Outside Diameter7/16"
Overall Length25 ft.
StandardsASTM D2000

Shipping Info:

Ship weight (kg) 1.152
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessReinforcementFood And Beverage CompatibilityPeristaltic Pump CompatibleMax. Operating Temp.Max. Operating PressurePrice
GRAINGER 1506-1001250-10 Tubing, Neoprene, Black, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 10 Ft Overall Length | CP8VYD 1506-1001250-101"1 1/4"0.13"Non ReinforcedNon-Potable WaterNo225°F10 psi @ 70°F€66.89
GRAINGER 1506-1001250-100 Tubing, Neoprene, Black, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 100 Ft Overall Length | CP8VYE 1506-1001250-1001"1 1/4"0.13"Non ReinforcedNon-Potable WaterNo225°F10 psi @ 70°F€656.89
GRAINGER 1506-1001250-15 Tubing, Neoprene, Black, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 15 Ft Overall Length | CP8VYF 1506-1001250-151"1 1/4"0.13"Non ReinforcedNon-Potable WaterNo225°F10 psi @ 70°F€100.31
GRAINGER 1506-1001250-20 Tubing, Neoprene, Black, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 20 Ft Overall Length | CP8VYG 1506-1001250-201"1 1/4"0.13"Non ReinforcedNon-Potable WaterNo225°F10 psi @ 70°F€131.32
GRAINGER 1506-1001250-25 Tubing, Neoprene, Black, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 25 Ft Overall Length | CP8VYH 1506-1001250-251"1 1/4"0.13"Non ReinforcedNon-Potable WaterNo225°F10 psi @ 70°F€164.20
GRAINGER 1506-1001250-5 Tubing, Neoprene, Black, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 5 Ft Overall Length | CP8VYJ 1506-1001250-51"1 1/4"0.13"Non ReinforcedNon-Potable WaterNo225°F10 psi @ 70°F€33.47
GRAINGER 1506-500875-10 Tubing, Neoprene, Black, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 10 Ft Overall Length | CP8VYK 1506-500875-101/2"3/4"0.13"Non ReinforcedNon-Potable WaterNo225°F10 psi @ 70°F€36.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1506-250438-25 Tubing, Neoprene, Black, 1/4 Inch Inside Dia, 7/16 Inch Outside Dia, 25 Ft Overall Length
€165.80 /unit