Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 15007_72_0 8620 Alloy Steel Rod, 5/8 Inch Outside Dia, +/-0.003 in, 6 ft Overall Length | CP7DLM

GRAINGER 15007_72_0 Alloy Steel Rod, 5/8 Inch Outside Dia, +/-0.003 in, 6 ft Overall Length

Item: CP7DLM Model: 15007_72_0Cross Ref: 799CG5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness183
FabricationCold Finished
FinishMill
GradeGrade 8620
Length6 ft.
Length Tolerance-0.003" to +0.003"
Machinability65%
MaterialAlloy Steel
Outside Dia.5/8"
Outside Dia. Tolerance-0.003" to +0.003"
Rockwell HardnessRockwell B89
ShapeRod
Tensile Strength92000 psi
Tolerance RatingStandard
Yield Strength52000 psi
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Material GradeGrade 8620
Mechanical FinishMill
Outside Diameter5/8"
Outside Diameter Tolerance+/-0.003"
Overall Length6 ft.
StandardsASTM A108
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Outside Dia. ToleranceTolerance RatingRockwell HardnessBrinell HardnessYield StrengthTensile StrengthFabricationPrice
GRAINGER 7372_12_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMN 7372_12_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€57.07
GRAINGER 7372_36_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 36 Inch Size Overall Length | CP7CMP 7372_36_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€138.38
GRAINGER 7372_72_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMQ 7372_72_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€220.90
GRAINGER 7370_12_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMR 7370_12_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€43.87
GRAINGER 7370_72_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMT 7370_72_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€181.47
GRAINGER 7374_12_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMU 7374_12_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€124.50
GRAINGER 7374_24_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 24 Inch Size Overall Length | CR3BTK 7374_24_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€263.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 15007_72_0 Alloy Steel Rod, 5/8 Inch Outside Dia, +/-0.003 in, 6 ft Overall Length
€73.43 /unit