GRAINGER 14H1.375-72 12L14 Carbon Steel Hex Bar, 1 3/8 Inch Hex Width, 6 Ft Overall Length | CP8TZY

GRAINGER 14H1.375-72 Carbon Steel Hex Bar, 1 3/8 Inch Hex Width, 6 Ft Overall Length

Item: CP8TZY Model: 14H1.375-72Cross Ref: 782TC3
In Stock

Get it by Tuesday, Jun 10

€142.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell Hardness85
FabricationCold Finished
FinishMill
GradeGrade 12L14
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Hex Width1 3/8"
Length6 ft.
Length Tolerance-6" to +6"
Machinability193%
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapeHex Bar
Straightness ToleranceNot Rated
Tensile StrengthNot Rated
Tolerance RatingStandard
Width Tolerance-0.003" to 0"
Yield Strength60000 psi
Material Grade12L14
Mechanical FinishMill
Overall Length6 ft.
StandardsASTM A108, ASTM A29

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthMaterialFinishShapeFabricationPrice
GRAINGER 22879_12_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWV 22879_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€36.85
GRAINGER 18H1.125-12 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWW 18H1.125-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€23.90
GRAINGER 22879_24_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 24 Inch Overall Length | CP8TWX 22879_24_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€70.72
GRAINGER 22879_36_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWY 22879_36_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€101.71
GRAINGER 18H1.125-36 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWZ 18H1.125-3654000 psiNot RatedCarbon SteelMillHex BarCold Finished€51.17
GRAINGER 18H1.75-12 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXA 18H1.75-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€62.50
GRAINGER 22547_12_0 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXB 22547_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€104.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14H1.375-72 Carbon Steel Hex Bar, 1 3/8 Inch Hex Width, 6 Ft Overall Length
€142.06 /unit