Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1484833301 Swage Nipple, Carbon Steel, 3/4 Inch X 3/8 Inch Fitting Pipe Size | CQ7KHB

GRAINGER 1484833301 Swage Nipple, Carbon Steel, 3/4 Inch X 3/8 Inch Pipe

Item: CQ7KHB Model: 1484833301Cross Ref: 420J63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwage Nipple
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeNipple
ClassClass XS
Fitting MaterialCarbon Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1"
Fitting Side A Pipe Threading18
Fitting Side A TypeThreaded
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Diameter5/8"
Fitting Side B Pipe Threading18
Fitting Side B TypeThreaded
GradeGrade WPB
Includes SealNo
Overall Length3"
Specific Fitting ShapeSwage Nipple
Includes Pre-applied Thread SealantNo
Material GradeWPB
Pipe Fitting MaterialCarbon Steel
StandardsASTM A234 WPB, MSS SP-95-2006

Shipping Info:

Ship weight (kg) 0.1503
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeGradeFitting Side A Outside DiameterPrice
GRAINGER 2994533112 Swage Nipple, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDU 29945331124 1/2"Stainless Steel1 1/2"Plain1 1/4"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2994833112 Swage Nipple, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDV 29948331124 1/2"Stainless Steel1 1/2"Plain1 1/4"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2984833112 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDW 29848331124 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2984533118 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDX 29845331184 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 316, Grade 316L1 7/8"€253.99
GRAINGER 2984533112 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDY 29845331124 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2984833118 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDZ 29848331184 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 316, Grade 316L1 7/8"€252.99
GRAINGER 2964833118 Swage Nipple, 1 1/2 Inch X 1/2 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HEA 29648331184 1/2"Stainless Steel1 1/2"Plain1/2"PlainGrade 316, Grade 316L1 7/8"€252.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1484833301 Swage Nipple, Carbon Steel, 3/4 Inch X 3/8 Inch Pipe
€76.89 /unit