Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 14311_12_0 954 Bronze Rectangular Bar, 2 1/2 Inch X 12 Inch Nominal Size | CP7VLA

GRAINGER 14311_12_0 Bronze Rectangular Bar, 2 1/2 Inch X 12 Inch Nominal Size

Item: CP7VLA Model: 14311_12_0Cross Ref: 804V80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
FabricationCast
GradeGrade 954
Includes Material CertificateYes
MaterialBronze
Mechanical FinishMill
Nominal Size2.5" x 12"
Overall Length12"
Overall Width2 1/2"
Rockwell HardnessRockwell B86
ShapeRectangular Bar
Tensile Strength85000 psi
Thickness1/2"
Thickness Tolerance+0.067" to +0.107"
Tolerance RatingOversized
Yield Strength32000 psi
Material GradeGrade 954
Nominal Size (wxl)2 1/2" x 12"
StandardsASTM B505

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOverall LengthOverall WidthThicknessThickness ToleranceYield StrengthRockwell HardnessTensile StrengthPrice
GRAINGER 25145_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAW 25145_13_0Grade 93213"1"1"Not Rated20000 psiRockwell B2735000 psi€177.20
GRAINGER 25163_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAX 25163_13_0Grade 93213"1"1 1/4"Not Rated20000 psiRockwell B2735000 psi€215.18
GRAINGER 25105_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAY 25105_13_0Grade 93213"1"1/2"Not Rated20000 psiRockwell B2735000 psi€95.74
GRAINGER 25131_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAZ 25131_13_0Grade 93213"1"3/4"Not Rated20000 psiRockwell B2735000 psi€136.58
GRAINGER 25163_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBA 25163_26_0Grade 93226"1"1 1/4"Not Rated20000 psiRockwell B2735000 psi€430.14
GRAINGER 25131_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBB 25131_26_0Grade 93226"1"3/4"Not Rated20000 psiRockwell B2735000 psi€273.16
GRAINGER 25145_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBC 25145_26_0Grade 93226"1"1"Not Rated20000 psiRockwell B2735000 psi€354.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14311_12_0 Bronze Rectangular Bar, 2 1/2 Inch X 12 Inch Nominal Size
€119.39 /unit