GRAINGER 12420_18_0 Tool Steel Rectangular Bar, 1.5 Inch Thick, 3 Inch x 18 Inch Nominal Size | CQ7PHA

GRAINGER 12420_18_0 Tool Steel Rectangular Bar, 1.5 Inch Thick, 3 Inch x 18 Inch Nominal Size

Item: CQ7PHA Model: 12420_18_0Cross Ref: 799YA3
In Stock

Get it by Friday, Jun 13

€518.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell HardnessBrinell 177 to 212
GradeGrade O1
Heat TreatableYes
Heat TreatmentOil Hardened
Includes Material CertificateYes
Length18"
Length Tolerance+0.125" to +0.25"
MaterialTool Steel
Mechanical FinishPrecision Ground
Rockwell HardnessRockwell B88 To B95
ShapeRectangular Bar
Tensile Strength104500 psi
Thickness1 1/2"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingStandard
Width3"
Width Tolerance-0.005" to +0.005"
Yield Strength58000 psi
Material GradeO1
Overall Length18"
Overall Width3"
StandardsASTM A681, SAE J437

Shipping Info:

Ship weight (kg) 10.548
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGradeShapeTensile StrengthYield StrengthLength ToleranceMechanical FinishRockwell HardnessPrice
GRAINGER 11194_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTT 11194_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€116.95
GRAINGER 11189_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTU 11189_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€74.69
GRAINGER 11196_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTV 11196_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€117.08
GRAINGER 11197_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTW 11197_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€363.81
GRAINGER 11193_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTX 11193_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€66.58
GRAINGER 11195_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CR3GME 11195_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€95.17
GRAINGER 11191_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTY 11191_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€113.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12420_18_0 Tool Steel Rectangular Bar, 1.5 Inch Thick, 3 Inch x 18 Inch Nominal Size
€518.54 /unit