Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 115022-PG Wood Screw, #12 Size, 3 Inch Length, 18-8 Stainless Steel | CG9VVB 2DV50

GRAINGER 115022-PG Wood Screw, SS, Gr. 18-8, 0.406 In Head Dia., 3 In Lg., 3/8 In Drive Size, 100 Pk

Item: CG9VVB Model: 115022-PGCross Ref: 2DV50
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€408.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size3/8"
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.406"
Head TypeFlat
Length3"
MaterialStainless Steel
Screw Size#12
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed

Shipping Info:

Ship weight (kg) 1.0395

Product Variants

ProductModelScrew SizeThread StyleHead AngleGradeHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR 115028-PG Wood Screw Flat #6x3/4 L - Pack Of 100 | AB9LHG 2DV39 115028-PG#6Partially Threaded82°Grade 18-8FlatSlottedPlain100€70.12
APPROVED VENDOR 115032-PG Wood Screw Flat #8x3/4 L - Pack Of 100 | AB9LHJ 2DV41 115032-PG#8Partially Threaded82°Grade 18-8FlatSlottedPlain100€76.01
APPROVED VENDOR 115012-PG Wood Screw Flat #10x1l - Pack Of 100 | AB9LHL 2DV43 115012-PG#10Partially Threaded82°Grade 18-8FlatSlottedPlain100€116.22
APPROVED VENDOR 115014-PG Wood Screw Flat #10x2l - Pack Of 100 | AB9LHN 2DV45 115014-PG#10Partially Threaded82°Grade 18-8FlatSlottedPlain100€194.75
APPROVED VENDOR 115018-PG Wood Screw #12 - Pack Of 100 | AB9LHR 2DV48 115018-PG#12Partially Threaded82°Grade 18-8FlatSlottedPlain100€319.22
GRAINGER 115010-PG Wood Screw, #10 Size, 1 1/2 Inch Length, 18-8 Stainless Steel | CG9VUP 2DV44 115010-PG#10Partially Threaded82°Grade 18-8FlatSlottedPlain100€161.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 115022-PG Wood Screw, SS, Gr. 18-8, 0.406 In Head Dia., 3 In Lg., 3/8 In Drive Size, 100 Pk
€408.12 /pack