Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 0811051408 Reducing Tee 2 Inch x 3/4 Inch x 2 Inch Fnpt | AG4KWE 34DD10

ANVIL 0811051408 Reducing Tee 2 Inch x 3/4 Inch x 2 Inch Fnpt

Item: AG4KWE Model: 0811051408Cross Ref: 34DD10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialMalleable Iron
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size2" x 3/4" x 2"
Saturated Steam Pressure150 psi
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeTee
ClassClass 150
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeReducing Tee
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.72
Ship length (cm)10.72
Ship width (cm)11.43
HS code7307199090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0811051408 Reducing Tee 2 Inch x 3/4 Inch x 2 Inch Fnpt
€43.12 /unit