Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 03-750-64HI Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 4 Inch, 6 Inch | CR3GPY

GRAINGER 03-750-64HI Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 4 Inch, 6 Inch Size

Item: CR3GPY Model: 03-750-64HICross Ref: 13P890
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
Base ColorBase Not Included
Base MaterialNot Included
Body ColorOrange
Body MaterialHDPE
Conical Height42"
Diameter7 1/2"
Height49 3/4"
IncludesBase
Includes Reflective StripingYes
Includes Weighted BaseNo
Installation TypeTemporary
Meets Mutcd RequirementsYes
NestableYes
Number Of Reflective Stripes2
Reflective GradeHigh Intensity Prismatic
Reflective Stripe ColorOrange, White
Top StyleLooper
Product TypeChannelizer
StandardsMUTCD, NCHRP-350
Weight4 lbs.

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightIncludes Reflective StripingBody ColorConical HeightTop StyleDiameterReflective GradeNumber Of Reflective StripesPrice
GRAINGER 03-770-42L64 Channelizer Cone, Grabber Top, 2 Reflective Stripes, 4 in/ 6 in, 42 Inch Height | CQ7QVY 03-770-42L6442"YesLime42"Grabber8"High Intensity Prismatic2€50.60
GRAINGER 03-770-42-64OW Channelizer Cone, Grabber Top, 2 Reflective Stripes, 4 in, 42 Inch Height, Orange | CQ7QVZ 03-770-42-64OW42"YesOrange42"Grabber8"-2€50.60
GRAINGER 03-770-36-P Channelizer Cone, Grabber Top, No Tape, 36 Inch Height, Orange, Non-Reflective | CQ7QWB 03-770-36-P36"NoOrange36"Grabber8"Non Reflective-€33.00
GRAINGER 03-770-42L-P Channelizer Cone, Grabber Top, No Tape, 42 Inch Height, Lime, Non-Reflective | CQ7QWC 03-770-42L-P42"NoLime42"Grabber8"Non Reflective-€34.10
GRAINGER 03-770-42-P Channelizer Cone, Grabber Top, No Tape, 42 Inch Height, Orange, Non-Reflective | CQ7QWD 03-770-42-P42"NoOrange42"Grabber8"Non Reflective-€34.10
GRAINGER 49AC34 Traffic Cone Base, For Grabber Top Channelizer Cones, 16.5 lb Wt | CQ7QWE 49AC341 1/2"-------€44.19
GRAINGER 03-750-64HYG Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 1 4 in/1 6 Inch | CQ7QWF 03-750-64HYG49 3/4"YesYellow42"Looper7 1/2"High Intensity Prismatic2€47.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 03-750-64HI Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 4 Inch, 6 Inch Size
€46.77 /unit