Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 03-750-64HYG Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 1 4 in/1 6 Inch | CQ7QWF

GRAINGER 03-750-64HYG Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 1 4 in/1 6 Inch Size

Item: CQ7QWF Model: 03-750-64HYGCross Ref: 26K998
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
Base ColorBase Not Included
Base MaterialNot Included
Body ColorYellow
Body MaterialHDPE
Conical Height42"
Diameter7 1/2"
Height49 3/4"
IncludesBase
Includes Reflective StripingYes
Includes Weighted BaseNo
Installation TypeTemporary
LegendBlank
NestableYes
Number Of Reflective Stripes2
Reflective GradeHigh Intensity Prismatic
Reflective Stripe ColorRed, Silver
Top StyleLooper

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightIncludes Reflective StripingBody ColorConical HeightTop StyleDiameterReflective GradeNumber Of Reflective StripesPrice
GRAINGER 03-770-42L64 Channelizer Cone, Grabber Top, 2 Reflective Stripes, 4 in/ 6 in, 42 Inch Height | CQ7QVY 03-770-42L6442"YesLime42"Grabber8"High Intensity Prismatic2€50.60
GRAINGER 03-770-42-64OW Channelizer Cone, Grabber Top, 2 Reflective Stripes, 4 in, 42 Inch Height, Orange | CQ7QVZ 03-770-42-64OW42"YesOrange42"Grabber8"-2€50.60
GRAINGER 03-770-36-P Channelizer Cone, Grabber Top, No Tape, 36 Inch Height, Orange, Non-Reflective | CQ7QWB 03-770-36-P36"NoOrange36"Grabber8"Non Reflective-€33.00
GRAINGER 03-770-42L-P Channelizer Cone, Grabber Top, No Tape, 42 Inch Height, Lime, Non-Reflective | CQ7QWC 03-770-42L-P42"NoLime42"Grabber8"Non Reflective-€34.10
GRAINGER 03-770-42-P Channelizer Cone, Grabber Top, No Tape, 42 Inch Height, Orange, Non-Reflective | CQ7QWD 03-770-42-P42"NoOrange42"Grabber8"Non Reflective-€34.10
GRAINGER 49AC34 Traffic Cone Base, For Grabber Top Channelizer Cones, 16.5 lb Wt | CQ7QWE 49AC341 1/2"-------€44.19
GRAINGER 03-750-64HBG Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 1 4 in/1 6 Inch | CQ7QWG 03-750-64HBG49 3/4"YesBlue42"Looper7 1/2"High Intensity Prismatic2€47.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 03-750-64HYG Trim Line Channelizer, Looper Top, 2 Reflective Stripes, 1 4 in/1 6 Inch Size
€50.47 /unit