Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 03-747WRBC Delineator Post, Portable, White, 45 Inch Overall Ht, Grabber Top | CQ7RBQ

GRAINGER 03-747WRBC Delineator Post, Portable, White, 45 Inch Overall Ht, Grabber Top

Item: CQ7RBQ Model: 03-747WRBCCross Ref: 1EKV7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDelineator Post
Base ColorBlack
Base Length18"
Base MaterialRubber
Base Outside Dia.4"
Base ShapeSquare
Base Width18"
Body ColorWhite
Body MaterialPolyethylene
Conical Height45"
Height45"
Includes11 lbs. Weighted Base, Molded Top Grab Handle
Includes Reflective StripingYes
Includes Weighted BaseYes
Installation TypePortable
NestableYes
Number Of Reflective Stripes2
Outside Dia.4"
Reflective GradeHigh Intensity Prismatic
Reflective Stripe ColorSilver
Top StyleGrabber
Base Outside Diameter4"
Height Of Reflective Stripe(2) 3"
Meets Nchrp 350 Testing CriteriaYes
Outside Diameter4"
Overall Height45"
Product TypeDelineator Posts
StandardsNCHRP-350
Weight12 lbs.

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightBase ColorReflective Stripe ColorBody MaterialIncludes Weighted BaseNestableBody ColorConical HeightPrice
GRAINGER 80BUTYL100 Adhesive Pads, 0.7 lb Wt, Adhesive Pad, Adhesive Pad, Black, 8 Inch Length, Butyl | CQ7RAV 80BUTYL1000.188"-------€15.64
GRAINGER 04-36-BWG Delineator Post, Meets Mutcd Requirements, Permanent, Black, 36 Inch Overall Ht, Flat Top | CQ7RAZ 04-36-BWG36"BlackWhiteHDPENoNoBlack36"€71.99
GRAINGER 04-48-BWG Delineator Post, Meets Mutcd Requirements, Permanent, Black, 48 Inch Overall Ht, Flat Top | CQ7RBA 04-48-BWG48"BlackWhiteHDPENoNoBlack48"€73.38
GRAINGER 04-36-OWG Delineator Post, Meets Mutcd Requirements, Permanent, Orange, 36 Inch Overall Ht, Flat Top | CQ7RBB 04-36-OWG36"BlackWhiteHDPENoNoOrange36"€71.99
GRAINGER 04-48-OWG Delineator Post, Meets Mutcd Requirements, Permanent, Orange, 48 Inch Overall Ht, Flat Top | CQ7RBC 04-48-OWG48"BlackWhiteHDPENoNoOrange48"€73.38
GRAINGER 04-36-WWG Delineator Post, Meets Mutcd Requirements, Permanent, White, 36 Inch Overall Ht, Flat Top | CQ7RBD 04-36-WWG36"BlackWhiteHDPENoNoWhite36"€71.99
GRAINGER 04-48-WWG Delineator Post, Meets Mutcd Requirements, Permanent, White, 48 Inch Overall Ht, Flat Top | CQ7RBE 04-48-WWG48"BlackSilverHDPENoNoWhite48"€73.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 03-747WRBC Delineator Post, Portable, White, 45 Inch Overall Ht, Grabber Top
€39.88 /unit