Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1MMW2 Street Elbow 90 Degree 2 Inch Npt | AB2KZA

APPROVED VENDOR 1MMW2 Street Elbow 90 Degree 2 Inch Npt

Item: AB2KZA Model: 1MMW2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 90 Degrees
Body MaterialForged Steel
Connection TypeFNPT x MNPT
Max. Pressure3000 psi @ 72°F
Pipe Size2"
Basic Fitting ShapeElbow
ClassClass 3000
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Pipe Threading11 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Pipe Threading11.5
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialForged Steel
Specific Fitting Shape90° Street Elbow
StandardsASME B16.11, ASTM A105

Shipping Info:

Ship weight (kg) 2.8872
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)6.35
HS code7307929000
Country of OriginTW

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangeClassColorSchedulePrice
APPROVED VENDOR 1LBW3 Street Elbow 90 Degree 1/4 Inch Mnpt x Fnpt | AB2DGQ 1LBW31/4"MNPT x FNPT300 psi-20°F to +550°FClass 300--€9.67
APPROVED VENDOR 1LBW4 Street Elbow 90 Degree 3/8 Inch Mnpt x Fnpt | AB2DGR 1LBW43/8"MNPT x FNPT300 psi-20°F to +550°FClass 300--€9.43
APPROVED VENDOR 1LBW5 Street Elbow 90 Degree 1/2 Inch Mnpt x Fnpt | AB2DGT 1LBW51/2"MNPT x FNPT300 psi-20°F to +550°FClass 300--€7.98
APPROVED VENDOR 1LBW6 Street Elbow 90 Degree 3/4 Inch Mnpt x Fnpt | AB2DGU 1LBW63/4"MNPT x FNPT300 psi-20°F to +550°FClass 300--€9.46
APPROVED VENDOR 1LBW7 Street Elbow 90 Degree 1 Inch Mnpt x Fnpt | AB2DGV 1LBW71"MNPT x FNPT300 psi-20°F to +550°FClass 300--€18.63
APPROVED VENDOR 1LBW8 Street Elbow 90 Degree 1-1/4 Inch Mnptxfnpt | AB2DGW 1LBW81 1/4"MNPT x FNPT300 psi-20°F to +550°FClass 300--€34.01
APPROVED VENDOR 1LBW9 Street Elbow 90 Degree 1-1/2 Inch Mnptxfnpt | AB2DGX 1LBW91 1/2"MNPT x FNPT300 psi-20°F to +550°FClass 300--€41.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1MMW2 Street Elbow 90 Degree 2 Inch Npt
€120.36 /unit