Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 022k7075 O-Ring, 1 Inch Inside Dia, 1 1/8 Inch Outside Dia, 1.129 Inch Actual Outside Dia | CQ3MRB

GRAINGER 022k7075 O-Ring, 1 Inch Inside Dia, 1 1/8 Inch Outside Dia, 1.129 Inch Actual Outside Dia

Item: CQ3MRB Model: 022k7075Cross Ref: 60YK12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.0.9"
Actual Outside Dia.1.129"
Actual Width0.07"
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Dash Number22
Durometer75 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.1"
Nominal Outside Dia.1 1/8"
Nominal Width0.062"
O-ring MaterialKalrez 7075
PropertiesHigh Temperature, Resistant To Chemicals, Resistant To Oils, Resistant To Steam, Resistant To Water, Resistant To Weather
System Of MeasurementImperial
Temp. Range+30°F to +625°F
X-ray DetectableNo
Cross Section1/16"
Fda ApprovedNot FDA Approved
Inside Diameter - Actual0.989"
Inside Diameter - Nominal1"
MaterialKalrez 7075
O-ring Material CompatibilityDetergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Operating Temperature - Maximum625°F
Operating Temperature - Minimum30°F
Outside Diameter - Actual1.129"
Outside Diameter - Nominal1 1/8"
Product TypeO-Ring
Width - Actual0.07"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 022k7075 O-Ring, 1 Inch Inside Dia, 1 1/8 Inch Outside Dia, 1.129 Inch Actual Outside Dia
€212.84 /unit