Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 021-050-000 45 Deg. Long Radius Elbow, Carbon Steel, 5 Inch X 5 Inch Fitting Pipe Size, Butt Weld | CP8HML

GRAINGER 021-050-000 45 Deg. Long Radius Elbow, Carbon Steel, 5 Inch x 5 Inch Pipe, Butt Weld

Item: CP8HML Model: 021-050-000Cross Ref: 30WC76
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€516.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Radius Elbow
Basic Fitting ShapeElbow
ClassClass XS
Fitting MaterialCarbon Steel
Fitting Side A Nominal Pipe Size5"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size5"
Fitting Side B TypeButt Weld
Includes SealNo
Specific Fitting Shape45° Long Radius Elbow
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialCarbon Steel
StandardsASME B16.9, ASTM A234 WPB

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeClassScheduleFitting Side A Outside DiameterBasic Fitting ShapePrice
GRAINGER 4381017480 45 Deg. Long Radius Elbow, 304 Ss, 3 1/2 Inch X 5 Inch Fitting Pipe Size | CP8GNY 4381017480Stainless Steel45° Long Radius Elbow3 1/2"5"-Schedule 403 1/2"Elbow€228.97
GRAINGER 4381017500 45 Deg. Long Radius Elbow, 304 Ss, 5 Inch X 5 Inch Fitting Pipe Size | CP8GNZ 4381017500Stainless Steel45° Long Radius Elbow5"5"-Schedule 405"Elbow€247.27
GRAINGER 4381020400 45 Deg. Long Radius Elbow, 316 Ss, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CP8GPA 4381020400Stainless Steel45° Long Radius Elbow1/2"1/2"-Schedule 401/2"Elbow€31.78
GRAINGER 4381020490 45 Deg. Long Radius Elbow, 316 Ss, 5 Inch X 5 Inch Fitting Pipe Size | CP8GPB 4381020490Stainless Steel45° Long Radius Elbow5"5"-Schedule 405"Elbow€231.64
GRAINGER 4381020500 45 Deg. Long Radius Elbow, 316 Ss, 6 Inch X 6 Inch Fitting Pipe Size | CP8GPC 4381020500Stainless Steel45° Long Radius Elbow6"6"-Schedule 406"Elbow€318.70
GRAINGER 4381010890 90 Deg. Long Radius Elbow, 304 Ss, 5 Inch X 4 Inch Fitting Pipe Size | CP8GPD 4381010890Stainless Steel90° Long Radius Elbow5"4"-Schedule 105"Elbow€294.84
GRAINGER 4381009670 90 Deg. Long Radius Elbow, 304 Ss, 5 Inch X 5 Inch Fitting Pipe Size | CP8GPE 4381009670Stainless Steel90° Long Radius Elbow5"5"-Schedule 105"Elbow€276.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 021-050-000 45 Deg. Long Radius Elbow, Carbon Steel, 5 Inch x 5 Inch Pipe, Butt Weld
€516.92 /unit