Flat Shipping

Flat Shipping at €24.99 + VAT

HEIDOLPH 036093050 Overhead Mixer, 10 to 2000 rpm Op Speed, 6.79 L Volume, 100000 cps Max. Viscosity | CR3VAV

HEIDOLPH 036093050 Overhead Mixer, 10 to 2000 rpm Op Speed, 6.79 L Volume, 100000 cps Max. Viscosity

Item: CR3VAV Model: 036093050Cross Ref: 45UD49
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6,971.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverhead Mixer
Hp4/25 hp
IncludesKeyless Chuck
MaterialPlastic
Max. Torque200 N-cm
Max. Viscosity100000 cPS
Mixing Speed TypeVariable
Operating Speed10-2000 RPM
Overall Height9 21/25"
Overall Length9 12/25"
Overall Width3.39"
Plug StyleStandard
Plug Style - Lab EquipmentStandard
Power Required115V
ReversibleNo
Shaft Dia.10.5 mm
Special Features1-Gear Stage Stirrer
Through ShaftYes
Volume6.79L
Chuck Size - Maximum13/32"
Chuck TypeKeyless
ColorBlack
Display TypeDigital
Features1 Gear Stage Stirrer
Horsepower0.16 hp
Max Speed2000 RPM
Maximum Torque200 N-cm
Maximum Viscosity100000 cPS
Mixing Speed - Minimum10 RPM
Plug TypeStandard
Product TypeOverhead Stirrer
Shaft Diameter13/32"
Voltage115V
Wattage120 W
Weight11.24 lbs.

Shipping Info:

Ship weight (kg) 7.29
Ship height (cm)24.99
Ship length (cm)24.08
Ship width (cm)8.61
Country of OriginDE

Product Variants

ProductModelMax. ViscosityHpOverall LengthOverall WidthOverall HeightOperating SpeedVolumeReversiblePrice
HEIDOLPH 036093110 Overhead Mixer, 10 to 2000 rpm Op Speed, 6.79 L Volume, 100000 cps Max. Viscosity | CR3VAP 036093110100000 cPS4/25 hp9 12/25"3.39"10 3/4"10-2000 RPM6.79LYes€6,650.24
HEIDOLPH 036093030 Overhead Mixer, 10 to 2000 rpm Op Speed, 7.35 L Volume, 60000 cps Max. Viscosity | CR3VAQ 03609303060000 cPS3/25 hp9 12/25"3.39"9 21/25"10-2000 RPM7.35LNo€4,172.04
HEIDOLPH 036093150 Overhead Mixer, 10 to 400, 200 to 2000 rpm Op Speed, 6.79 L Volume, 250 | CR3VAR 036093150250000 cPS0.2 hp9 12/25"3.67"10 3/4"10-400/200-2000 RPM6.79LNo€9,207.67
HEIDOLPH 036093070 Overhead Mixer, 10 to 400, 200 to 2000 rpm Op Speed, 7.35 L Volume, 250 | CR3VAT 036093070250000 cPS0.2 hp9 12/25"3.67"9 21/25"10-400/200-2000 RPM7.35LNo€6,476.43
HEIDOLPH 036090005 Overhead Mixer, 20 to 2000 rpm Op Speed, 3.8 L Volume, 10000 cps Max. Viscosity | CR3VAU 03609000510000 cPS1 1/2 hp7 17/25"2 19/25"11 2/25"20-2000 RPM3.8LNo€3,286.20
HEIDOLPH 036093090 Overhead Mixer, 10 to 2000 rpm Op Speed, 6.79 L Volume, 60000 cps Max. Viscosity | CR3VAW 03609309060000 cPS3/25 hp9 12/25"3.39"10 3/4"10-2000 RPM6.79LYes€4,981.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEIDOLPH 036093050 Overhead Mixer, 10 to 2000 rpm Op Speed, 6.79 L Volume, 100000 cps Max. Viscosity
€6,971.98 /unit