Flat Shipping

Flat Shipping at €24.99 + VAT

GRACO XHD423 Airless Spray Gun Tip Tip Size 0.023 Inch | AB6MJP 21YT12

GRACO XHD423 Airless Spray Gun Tip Tip Size 0.023 Inch

Item: AB6MJP Model: XHD423Cross Ref: 21YT12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirless Spray Gun Tip
ColorGray
FeaturesReversible
Max. Working Pressure7250 psi
Pattern Size8" to 10"
Thread Size7/8"
Tip Size0.023"
Compatible Fluid TypePaints
Compatible Product TypeAirless Spray Guns, Conventional Spray Guns
Compatible With Grainger Part Number21YR88
Compatible With Manufacturer Model NumberXHD001
Compatible With SeriesXHF, XTR
Flow Rate - Maximum0.57 GPM
Operating Pressure - Maximum7250 psi
Product TypeAirless Spray Gun Tip
SeriesSwitchTip
Spray Pattern Size - Maximum10"
Spray Pattern Size - Minimum8"
Spray Tip Number423

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)7.62
HS code8424909500
Country of OriginUS

Product Variants

ProductModelPattern SizeTip SizeColorMax. Working PressureThread SizePrice
GRACO XHD323 Airless Spray Gun Tip Tip Size 0.023 Inch | AB6MJN 21YT11 XHD3236" to 8"0.023"Gray7250 psi7/8"€94.23
GRACO XHD523 Airless Spray Gun Tip Tip Size 0.023 Inch | AB6MJQ 21YT13 XHD52310" to 12"0.023"Gray7250 psi7/8"€94.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRACO XHD423 Airless Spray Gun Tip Tip Size 0.023 Inch
€125.09 /unit