Flat Shipping

Flat Shipping at €24.99 + VAT

GRACO XHD211 Airless Spray Gun Tip Tip Size 0.011 Inch | AB6MJC 21YR89

GRACO XHD211 Airless Spray Gun Tip Tip Size 0.011 Inch

Item: AB6MJC Model: XHD211Cross Ref: 21YR89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirless Spray Gun Tip
ColorGray
FeaturesReversible
Max. Working Pressure7250 psi
Pattern Size4" to 6"
Thread Size7/8"
Tip Size0.011"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)7.62
HS code8424909500
Country of OriginUS

Product Variants

ProductModelTip SizeColorMax. Working PressurePattern SizeThread SizePrice
GRACO XHD001 Airless Spray Gun Tip Tip Size 0.012 Inch | AB6MJB 21YR88 XHD0010.012"Gray7250 psi6"7/8"€76.24
GRACO XHD329 Airless Spray Gun Tip Tip Size 0.029 Inch | AB6MJW 21YT23 XHD3290.029"Gray7250 psi6" to 8"7/8"€94.23
GRACO LTX631 Airless Tip Size 0.031in Pattern 12-14 Inch | AC3UBP 2WCX4 LTX6310.031"Blue4050 psi12" to 14"-€50.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRACO XHD211 Airless Spray Gun Tip Tip Size 0.011 Inch
€121.13 /unit