Flat Shipping

Flat Shipping at €24.99 + VAT

GRACO LTX631 Airless Tip Size 0.031in Pattern 12-14 Inch | AC3UBP 2WCX4

GRACO LTX631 Airless Tip Size 0.031in Pattern 12-14 Inch

Item: AC3UBP Model: LTX631Cross Ref: 2WCX4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirless Spray Gun Tip
ColorBlue
Max. Working Pressure4050 psi
Pattern Size12" to 14"
Tip Size0.031"
Compatible Product TypeConventional Spray Guns
Compatible With Grainger Part Number2WCX9
FeaturesReversible
IncludesOneSeal (Tip Seal)
Product TypeAirless Spray Gun Tip
Spray Pattern Size - Maximum14"
Thread Size7/8"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)13.72
Ship width (cm)7.11
HS code8424909080
Country of OriginUS

Product Variants

ProductModelTip SizeColorMax. Working PressurePattern SizeThread SizePrice
GRACO XHD001 Airless Spray Gun Tip Tip Size 0.012 Inch | AB6MJB 21YR88 XHD0010.012"Gray7250 psi6"7/8"€76.24
GRACO XHD211 Airless Spray Gun Tip Tip Size 0.011 Inch | AB6MJC 21YR89 XHD2110.011"Gray7250 psi4" to 6"7/8"€94.23
GRACO XHD329 Airless Spray Gun Tip Tip Size 0.029 Inch | AB6MJW 21YT23 XHD3290.029"Gray7250 psi6" to 8"7/8"€94.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRACO LTX631 Airless Tip Size 0.031in Pattern 12-14 Inch
€63.74 /unit