GOULDS WATER TECHNOLOGY GT153 Pump Centrifugal 1.5hp | AE9VFF 6MR24

GOULDS WATER TECHNOLOGY GT153 Pump Centrifugal 1.5hp

Item: AE9VFF Model: GT153Cross Ref: 6MR24
In Stock

Get it by Wednesday, Jun 11

€1,427.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Amps6-5.8/2.9A
Best Efficiency Flow Range @ Head35-63 GPM @ 107-60 ft.
Best Efficiency Flow Rate50 GPM
Best Efficiency Flow Rate @ Head50 GPM @ 92 ft.
Best Efficiency Head92 ft.
Duty CycleContinuous
Flow Rate @ 10 Psi63 GPM
Flow Rate @ 15 Psi63 GPM
Flow Rate @ 2 Ft.140 GPM
Flow Rate @ 20 Psi63 GPM
Flow Rate @ 25 Psi63 GPM
Flow Rate @ 30 Psi60 GPM
Flow Rate @ 35 Psi55 GPM
Flow Rate @ 40 Psi45 GPM
Flow Rate @ 45 Psi33 GPM
Flow Rate @ 92 Ft.50 GPM
For Use With Potable SystemsNo
Frame56J
Frequency60 Hz
Gpm Of Water @ 2 Ft.140 GPM
Height9 1/4"
Housing MaterialCast Iron
Hp1 1/2 hp
Impeller MaterialNoryl
Impeller TypeClosed
Inlet Pressure25 psi
Inlet Size1 1/2"
Length20.06"
Max. Case Pressure125 psi
Max. Flow Rate63 GPM
Max. Head122 ft.
Max. Media Temp.140°F
Max. Pressure53 psi
Max. Solid Dia.1/16"
Max. Suction Lift25 ft.
Min. Flow Rate14 GPM
Min. Head5 ft.
Motor Enclosure DesignOpen Dripproof
Outlet Size1 1/2"
Outlet TypeNPT
Phase3
Port RotationTop
Pumping ApplicationAir Conditioning Systems, De Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
Rpm3500 RPM
Screw MaterialSteel
Seal ApplicationWater
Seal MaterialBuna N, Carbon Ceramic
Seal TypeMechanical
Self PrimingYes
SeriesGT Series
Service Factor1.15
Shaft MaterialStainless Steel
Shut Off Length122 ft.
Shut Off Pressure53 psi
Specific Gravity1
Voltage208/240/480V AC
Volute MaterialCast Iron
Wetted MaterialBuna N, Carbon Ceramic, Cast Iron, Lexan, Noryl
Width8 1/4"
Best Efficiency Flow50 GPM
Compatible Discharge Pipe Size1 1/2"
Compatible Intake Pipe Size1 1/2"
Compatible With Media TypeClear Water Only
Connection TypeNPT
Flow Rate (minimum)14 GPM
Manufacturer Warranty Length1 yr.
Maximum Suction Lift25 ft.
Motor EnclosureOpen Dripproof
Overall Height9 1/4"
Overall Length20.06"
Overall Width8 1/4"
PrimingSelf Priming
Pump Housing MaterialCast Iron
Solid Diameter (maximum)0.06"
StandardsFDA COMPLIANT

Shipping Info:

Ship weight (kg) 24.975
Ship height (cm)26.16
Ship length (cm)59.44
Ship width (cm)31.24
HS code8413702005
Country of OriginUS

Product Details:

Goulds Water Technology GT153 centrifugal pump can reprime up to 25 feet of suction lift and is designed with a back pull-out configuration for easy service. This pump featuring a self-priming design benefits irrigation, HVAC units and general water transfer.

Features:

  • Goulds GT153 centrifugal pump incorporates a two-chamber motor that allows easy access to motor wiring and interchangeable components.
  • The injection moulded, bolt-down diffuser ensures positive alignment with the impeller.
  • It has a strong cast iron casing to promote durability.
  • This centrifugal pump is powered by a continuous operation motor to function for long hours without damage.
  • To enhance corrosion resistance, an electrocoat paint technique is used both inside and outside the pump body.

Compatible Accessories:

Standards and Approvals:

  • CSA
  • UL

Frequently Asked Questions:

Q. What is a self-priming design?

A. Self-priming means that the pump can use liquid stored in its housing to generate a vacuum on the suction line.

Q. What is the material of construction of the impeller of this centrifugal pump?

A. Goulds Water Technology offers the GT153 centrifugal pump with glass-filled Noryl to provide corrosion & abrasion resistance.

Q. What is the highest liquid temperature that this pump can handle?

A. 160 degrees Fahrenheit.

Product Variants

ProductModelHpPhaseMax. HeadMax. Flow RateBest Efficiency HeadBest Efficiency Flow Range @ HeadBest Efficiency Flow Rate @ HeadFlow Rate @ 10 PsiPrice
GOULDS WATER TECHNOLOGY GT303 Pump Centrifugal 3 Hp | AB2NYB 1N435 GT3033 hp3129 ft.105 GPM102 ft.40-100 GPM @ 122-65 ft.70 GPM @ 102 ft.110 GPM€2,139.29
GOULDS WATER TECHNOLOGY GT30 Pump Centrifugal 3 Hp | AB2NYC 1N436 GT303 hp1129 ft.105 GPM102 ft.40-100 GPM @ 122-65 ft.70 GPM @ 102 ft.110 GPM€2,049.64
GOULDS WATER TECHNOLOGY GT203 Pump Centrifugal 2 Hp | AB2NYD 1N437 GT2032 hp3125 ft.86 GPM97 ft.40-87 GPM @ 120-60 ft.65 GPM @ 97 ft.86 GPM€1,553.83
GOULDS WATER TECHNOLOGY GT15 Pump Centrifugal 1.5hp | AB2NYF 1N439 GT151 1/2 hp1122 ft.63 GPM92 ft.35-63 GPM @ 107-60 ft.50 GPM @ 92 ft.63 GPM€1,348.60
GOULDS WATER TECHNOLOGY GT10 Pump Centrifugal 1 Hp | AB2NYG 1N440 GT101 hp1118 ft.53 GPM55 ft.40-60 GPM @ 80-30 ft.50 GPM @ 55 ft.60 GPM€1,056.53
GOULDS WATER TECHNOLOGY GT07 Pump Centrifugal 3/4hp | AB2NYH 1N441 GT073/4 hp1104 ft.44 GPM60 ft.30-45 GPM @ 80-40 ft.40 GPM @ 60 ft.46 GPM€966.17
GOULDS WATER TECHNOLOGY GT073 Pump Centrifugal 3/4hp | AE9VFD 6MR22 GT0733/4 hp3104 ft.44 GPM60 ft.30-45 GPM @ 80-40 ft.40 GPM @ 60 ft.46 GPM€1,081.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY GT153 Pump Centrifugal 1.5hp
€1,427.93 /unit