GOULDS WATER TECHNOLOGY GT203 Pump Centrifugal 2 Hp | AB2NYD 1N437

GOULDS WATER TECHNOLOGY GT203 Pump Centrifugal 2 Hp

Item: AB2NYD Model: GT203Cross Ref: 1N437
In Stock

Get it by Tuesday, Nov 25

€1,898.51
10% off
€1,708.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Centrifugal Pump
Amps 3.2/6.4-6.8A
Best Efficiency Flow 65 GPM
Best Efficiency Flow Range @ Head 40-87 GPM @ 120-60 ft.
Best Efficiency Flow Rate 65 GPM
Best Efficiency Flow Rate @ Head 65 GPM @ 97 ft.
Best Efficiency Head 97 ft.
Compatible Discharge Pipe Size 1 1/2"
Compatible Intake Pipe Size 1 1/2"
Compatible With Media Type Clear Water Only
Connection Type NPT
Discharge Type NPT
Duty Cycle Continuous
Feet Of Head (maximum) 125 ft.
Flow Rate @ 10 Psi 86 GPM
Flow Rate @ 15 Psi 86 GPM
Flow Rate @ 2 Ft. 140 GPM
Flow Rate @ 20 Psi 86 GPM
Flow Rate @ 25 Psi 85 GPM
Flow Rate @ 30 Psi 80 GPM
Flow Rate @ 35 Psi 73 GPM
Flow Rate @ 40 Psi 65 GPM
Flow Rate @ 45 Psi 57 GPM
Flow Rate @ 5 Psi 86 GPM
Flow Rate @ 50 Psi 41 GPM
Flow Rate @ 97 Ft. 65 GPM
For Use With Potable Systems No
Frame 56J
Frequency 60 Hz
Gpm Of Water @ 2 Ft. 140 GPM
Height 9 1/4"
Housing Material Cast Iron
Hp 2 hp
Impeller Material Noryl
Impeller Type Closed
Inlet Pressure 25 psi
Inlet Size 1 1/2"
Intake And Discharge Size 1 1/2", 1 1/2"
Length 20 4/5"
Manufacturer Warranty Length 1 yr.
Max. Case Pressure 125 psi
Max. Flow Rate 86 GPM
Max. Head 125 ft.
Max. Media Temp. 140°F
Max. Pressure 55 psi
Max. Solid Dia. 1/16"
Max. Suction Lift 25 ft.
Min. Flow Rate 50 GPM
Min. Head 5 ft.
Motor Enclosure Design Open Dripproof
Nameplate Voltage 208-240/480V AC
Outlet Size 1 1/2"
Outlet Type NPT
Overall Height 9 1/4"
Overall Length 20.81"
Overall Width 8 1/4"
Overload Thermal Protection Yes
Phase 3
Port Rotation Top
Priming Self Priming
Pump Housing Material Cast Iron
Pumping Application Air Conditioning Systems, De Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
Rpm 3500 RPM
Rpm (maximum) 3500 RPM
Screw Material Steel
Seal Application Water
Seal Material Buna N, Carbon Ceramic
Seal Type Mechanical
Self Priming Yes
Series GT Series
Service Factor 1.15
Shaft Material Stainless Steel
Shut Off Pressure 55 psi
Solid Diameter (maximum) 0.06"
Specific Gravity 1
Specific Gravity (maximum) 1 xg
Thermal Protection Automatic
Voltage 208/240/480V AC
Volute Material Cast Iron
Wetted Material Buna N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
Width 8 1/4"
Standards FDA COMPLIANT

Shipping Info:

Ship weight (kg) 27.405
Ship height (cm)26.67
Ship length (cm)59.94
Ship width (cm)32
HS code8413702005
Country of OriginUS

Product Variants

ProductModelHpPhaseMax. HeadMax. Flow RateBest Efficiency HeadBest Efficiency Flow Range @ HeadBest Efficiency Flow Rate @ HeadFlow Rate @ 10 PsiPrice
GOULDS WATER TECHNOLOGY GT303 Pump Centrifugal 3 Hp | AB2NYB 1N435 GT3033 hp3129 ft.105 GPM102 ft.40-100 GPM @ 122-65 ft.70 GPM @ 102 ft.110 GPM€2,466.28
GOULDS WATER TECHNOLOGY GT30 Pump Centrifugal 3 Hp | AB2NYC 1N436 GT303 hp1129 ft.105 GPM102 ft.40-100 GPM @ 122-65 ft.70 GPM @ 102 ft.110 GPM€2,362.92
GOULDS WATER TECHNOLOGY GT15 Pump Centrifugal 1.5hp | AB2NYF 1N439 GT151 1/2 hp1122 ft.63 GPM92 ft.35-63 GPM @ 107-60 ft.50 GPM @ 92 ft.63 GPM€1,517.18
GOULDS WATER TECHNOLOGY GT10 Pump Centrifugal 1 Hp | AB2NYG 1N440 GT101 hp1118 ft.53 GPM55 ft.40-60 GPM @ 80-30 ft.50 GPM @ 55 ft.60 GPM€1,188.59
GOULDS WATER TECHNOLOGY GT07 Pump Centrifugal 3/4hp | AB2NYH 1N441 GT073/4 hp1104 ft.44 GPM60 ft.30-45 GPM @ 80-40 ft.40 GPM @ 60 ft.46 GPM€1,180.52
GOULDS WATER TECHNOLOGY GT073 Pump Centrifugal 3/4hp | AE9VFD 6MR22 GT0733/4 hp3104 ft.44 GPM60 ft.30-45 GPM @ 80-40 ft.40 GPM @ 60 ft.46 GPM€1,607.98
GOULDS WATER TECHNOLOGY GT103 Pump Centrifugal 1 Hp | AE9VFE 6MR23 GT1031 hp3118 ft.53 GPM55 ft.40-60 GPM @ 80-30 ft.50 GPM @ 55 ft.60 GPM€1,517.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY GT203 Pump Centrifugal 2 Hp
€1,898.51 /unit