Flat Shipping

Flat Shipping at €24.99 + VAT

GOULDS WATER TECHNOLOGY 5K206 O-Ring Casing | AH2CQQ 24XT02

GOULDS WATER TECHNOLOGY 5K206 O-Ring Casing

Item: AH2CQQ Model: 5K206Cross Ref: 24XT02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring, Casing
Fits BrandGoulds
Compatible With BrandGould's
Compatible With Manufacturer Model NumberNPE
Compatible With Pump TypeStraight Centrifugal
Gasket MaterialViton

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.51
Ship length (cm)10.67
Ship width (cm)8.38
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 5K206 O-Ring Casing
€109.81 /unit