GOULDS WATER TECHNOLOGY 3ST1H9E4 Centrifugal Pump, 3 hp, 208-230/460VAC, 75 ft

Item: CP6PNN Model: 3ST1H9E4Cross Ref: 784RM4
In Stock

Get it by Tuesday, Jun 17

€3,170.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Best Efficiency Flow70 GPM
Best Efficiency Head40 ft.
Compatible Discharge Pipe Size1 1/2"
Compatible Intake Pipe Size2"
Connection TypeNPT
Duty CycleContinuous
For Use With Potable SystemsYes
Frequency60 Hz
Height8 4/5"
Housing MaterialStainless Steel
Hp3 hp
Impeller MaterialStainless Steel
Length20.1"
Max. Flow Rate129 GPM
Max. Flow Rate @ 50 Ft.128 GPM
Max. Flow Rate @ 60 Ft.108 GPM
Max. Flow Rate @ 70 Ft.68 GPM
Max. Head75 ft.
Media TypeWater
Min. Flow Rate65.4 GPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting OrientationHorizontal, Vertical
Outlet TypeNPT
Phase3
Rpm3500 RPM
Seal MaterialStainless Steel, Carbon, Silicon Carbide, Viton
Seal Material GradeGrade 316
Self PrimingManual
SeriesNPE Series
Shaft MaterialStainless Steel
Shut Off Pressure125 psi
Specific Gravity1
Voltage208-230/460V AC
Wetted MaterialStainless Steel, Carbon, Silicon Carbide, Viton
Width8 1/2"
Compatible With Media TypeWater
Discharge TypeNPT
Flow Rate (maximum)129 GPM
Flow Rate (minimum)65.4 GPM
Horsepower3 hp
Maximum Feet Of Head75 ft.
Maximum Flow Rate @ 50 Feet Of Head128 GPM
Maximum Flow Rate @ 60 Feet Of Head108 GPM
Maximum Flow Rate @ 70 Feet Of Head68 GPM
Motor EnclosureTotally Enclosed Fan Cooled
Nameplate Voltage208-230/460V AC
Overall Height8 4/5"
Overall Length20.1"
Overall Width8 1/2"
PrimingManual
Pump Housing MaterialStainless Steel
Rpm (maximum)3500 RPM
Specific Gravity (maximum)1 xg
StandardsCSA CERTIFIED, NSF 61 CERTIFIED

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)22.35
Ship length (cm)51.05
Ship width (cm)21.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 3ST1H9E4 Centrifugal Pump, 3 hp, 208-230/460VAC, 75 ft
€3,170.47 /unit