GOULDS WATER TECHNOLOGY 2DW0511 Plug-In Utility Pump

Item: CP6PRU Model: 2DW0511Cross Ref: 53VF83
In Stock

Get it by Tuesday, Jun 17

€1,999.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Pump
Amps5.5A
Body MaterialAluminum
Cord Length50 ft.
Diameter7 1/4"
Duty CycleContinuous
Flow Rate @ 10 Ft.56 GPM
Flow Rate @ 20 Ft.42 GPM
Flow Rate @ 5 Ft.63 GPM
Height17 1/4"
Hp1/2 hp
Impeller MaterialPolyurethane
Max. Dia. Solids3/16"
Max. Flow Rate @ 15 Ft.48 GPM
Max. Head38 ft.
Max. Media Temp.95°F
Min. Sump Pit Dia.10"
Min. Water Depth10"
Outlet Size2"
Outlet TypeNPSM
Rpm3500 RPM
Seal MaterialCarbon Ceramic, Silicon Carbide
Switch ActuationNo Switch Included
Thermal ProtectionYes
Voltage115V AC
Width At Widest Point7 1/4"
Agency ComplianceUL 778, CSA 22.2 108
Body Dia.7 1/4"
Discharge2" NPSM
Flow Rate @ 10 Ft. Of Head56 GPM
Flow Rate @ 15 Ft. Of Head48 GPM
Flow Rate @ 20 Ft. Of Head42 GPM
Flow Rate @ 5 Ft. Of Head63 GPM
Horsepower1/2 hp
Hz60 Hz
Manufacturers Warranty Length1 yr.
Max. Diameter Solids3/16"
Max. Liquid Temp.95°F
Max. Motor Speed3500 RPM
Minimum Water Depth10"
Overall Height17 1/4"
Rated Voltage115V
Shaft Seal Material - PumpsCeramic, Carbon, Silicon Carbide

Shipping Info:

Ship weight (kg) 14.661
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadMax. Dia. SolidsOutlet SizePrice
PACKARD SD300 Submersible Dewatering Pump 15 Feet Cord Length | AH9VAP 44ZC60 SD300Polypropylene120V AC47 GPM57 GPM15 ft.30 ft.-3/4" to 1 1/2"€1,058.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 2DW0511 Plug-In Utility Pump
€1,999.26 /unit