Item | Multi-Stage Booster Pump |
Amps | 13.5/12.9A |
Bearing Type | Ball |
Best Efficiency Flow Range @ Head | 33 to 8 GPM @ 180 to 417 ft. |
Best Efficiency Flow Rate @ Head | 26 GPM @ 290 ft. |
Connector Size | 1/4" |
Diffuser Material | Glass Filled Polycarbonate |
Duty Cycle | Continuous |
Flow Rate @ 10 Psi | 39 GPM |
Flow Rate @ 100 Psi | 30 GPM |
Flow Rate @ 120 Psi | 27 GPM |
Flow Rate @ 140 Psi | 23 GPM |
Flow Rate @ 15 Psi | 39 GPM |
Flow Rate @ 160 Psi | 19 GPM |
Flow Rate @ 20 Psi | 38 GPM |
Flow Rate @ 30 Psi | 37 GPM |
Flow Rate @ 40 Psi | 36.5 GPM |
Flow Rate @ 50 Psi | 36.5 GPM |
Flow Rate @ 60 Psi | 35 GPM |
Flow Rate @ 70 Psi | 34 GPM |
Flow Rate @ 80 Psi | 32.5 GPM |
Flow Rate @ 90 Psi | 31 GPM |
For Use With Potable Systems | No |
Frame | 56J |
Frequency | 60 Hz |
Height | 5 3/4" |
Housing Material | Stainless Steel |
Hp | 3 hp |
Impeller Material | Glass Filled Polycarbonate |
Impeller Type | Closed |
Inlet Size | 1" |
Inlet Type | FNPT |
Length | 33 5/9" |
Max. Ambient Temp. | 104°F |
Max. Case Pressure | 186 psi |
Max. Media Temp. | 160°F |
Max. Pressure | 75 psi |
Media Type | Water |
Min. Ambient Temp. | 40°F |
Motor Enclosure Design | Open Dripproof |
Motor Speed | 3450 RPM |
Motor Type | Capacitor Start |
Mounting Orientation | Horizontal |
No. Of Stages | 14 |
Outlet Size | 1" |
Outlet Type | FNPT |
Phase | 1 |
Pumping Application | Booster Service, Evaporative Cooling Systems, Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation |
Seal Application | Water |
Seal Material | Carbon, Silicon Carbide, Viton |
Seal Type | Type 21 |
Series | GB Series |
Service Factor | 1.15 |
Shaft Material | Stainless Steel |
Shut Off Pressure | 75 psi |
Voltage | 208/230V AC |
Wetted Material | Carbon, Silicon Carbide, Stainless Steel, Viton |
Width | 6.06" |
Case Pressure (maximum) | 186 psi |
Compatible Discharge Pipe Size | 1" |
Compatible Intake Pipe Size | 1" |
Compatible With Media Type | Water |
Connection Type | NPT |
Discharge Type | NPT |
Horsepower | 3 hp |
Intake And Discharge Size | 1" |
Manufacturer Warranty Length | 1 yr. |
Media Temperature (maximum) | 160°F |
Motor Ambient Temperature (maximum) | 104°F |
Motor Ambient Temperature (minimum) | 40°F |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 208-230V AC |
Number Of Stages | 14 |
Overall Height | 5 3/4" |
Overall Length | 33.56" |
Overall Width | 6.06" |
Pump Housing Material | Stainless Steel |
Rpm (maximum) | 3500 RPM |
Series Family | 25GB |
Standards | CAN 22.2, CSA CERTIFIED, UL778 |