Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30037448 Ranger 3000 Valor 7000 Rs-232 Kit | AF6RFN 20FZ02

OHAUS 30037448 Ranger 3000 Valor 7000 Rs-232 Kit

Item: AF6RFN Model: 30037448Cross Ref: 20FZ02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€231.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRS-232 Kit
Compatible Grainger Part Number49WX75, 49WX76, 49WX77, 49WX78
Compatible Mfg. Model Number30236767, 30236775, 30236778, 30326777
For Use WithCompact Scale, Counting Scale
IncludesManual
InterfaceRS232
Product TypeScale Interface Kit

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)10.16
HS code8423900080

Product Variants

ProductModelCable LengthPrice
OHAUS 30037447 Ranger 3000 Valor 7000 Ethernet Kit | AF6RFM 20FZ01 30037447-€202.22
OHAUS 30037449 Ranger 3000 Valor 7000 Usb Kit | AF6RFP 20FZ03 3003744948"€201.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30037448 Ranger 3000 Valor 7000 Rs-232 Kit
€231.68 /unit