GORILLA MILL GMHX58CS4 Carbide End Mill | AG6NUZ 36PR20

GORILLA MILL GMHX58CS4 40122 Carbide End Mill

Item: AG6NUZ Model: GMHX58CS4Cross Ref: 36PR20 / 40122
In Stock

Get it by Thursday, Jun 12

€139.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length7/8"
Dimension TypeFractional Inch
End Mill StyleCorner Chamfer
GradeGrade C2
List NumberGMHX58CS4
MaterialCarbide
Milling Dia.5/8"
Number Of Flutes4
Overall Length3 1/2"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.14
Ship length (cm)8.89
Ship width (cm)4.14
HS code8207701000
Country of OriginUS

Product Details:

    • Single End/Double End (Single End)

Product Variants

ProductModelMilling Dia.Number Of FlutesList NumberOverall LengthCutting LengthEnd Mill StyleMaterialGradePrice
GORILLA MILL GMAKD10C3 Carbide End Mill 4 Inch | AG6NKG 36PM95 GMAKD10C31"3GMAKD10C34"1 3/4"Corner ChamferCarbideGrade C2€438.00
GORILLA MILL GMAKD34C3 Carbide End Mill 4 Inch | AG6NKM 36PN01 GMAKD34C33/4"3GMAKD34C34"1 5/8"Corner ChamferCarbideGrade C2€217.20
GORILLA MILL GMAKD34CS3 Carbide End Mill 4 Inch | AG6NKN 36PN02 GMAKD34CS33/4"3GMAKD34CS34"1"Corner ChamferCarbideGrade C2€274.82
GORILLA MILL GMAKD38C3 Carbide End Mill 2-1/2 Inch | AG6NKP 36PN03 GMAKD38C33/8"3GMAKD38C32 1/2"7/8"Corner ChamferCarbideGrade C2€80.25
GORILLA MILL GMHX10C4 Carbide End Mill 4 Inch | AG6NUN 36PR10 GMHX10C41"4GMHX10C44"1 3/4"Corner ChamferCarbideGrade C2€376.54
GORILLA MILL GMHX10CLH4 Carbide End Mill 5 Inch | AG6NUP 36PR11 GMHX10CLH41"4GMHX10CLH45"2 1/4"Corner ChamferCarbideGrade C2€424.14
GORILLA MILL GMHX10CS4 Carbide End Mill 4 Inch | AG6NUQ 36PR12 GMHX10CS41"4GMHX10CS44"1"Corner ChamferCarbideGrade C2€359.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GMHX58CS4 40122 Carbide End Mill
€139.30 /unit