GORILLA MILL GM10RSL4030 Carbide End Mill 7 Inch GM10RSL4 | AH7BDL 36PH82

GORILLA MILL GM10RSL4030 10111 Carbide End Mill 7 Inch GM10RSL4

Item: AH7BDL Model: GM10RSL4030Cross Ref: 36PH82 / 10111
In Stock

Get it by Wednesday, Jun 11

€444.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius1/25"
Cutting DirectionRight Hand
Cutting Length4"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill StyleCorner Radius
GradeGrade C2 Micro Grain
Helix AngleVariable
List NumberGM10RSL4
MaterialCarbide
Milling Dia.1"
Number Of Flutes4
Overall Length7"
End Mill Cutting TypeCenter Cutting
Length Of Cut4"
Material - MachiningCarbide
Material Grade - MachiningMicrograin
Measurement SystemFractional Inch
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Single End/Double End : Single End

Product Variants

ProductModelMilling Dia.Number Of FlutesList NumberOverall LengthCorner RadiusFinishCutting LengthEnd Mill StylePrice
GORILLA MILL CEM34R4045TIALN Carbide End Mill 4 Inch | AH7ATP 36NY51 CEM34R4045TIALN3/4"4CEM34R4045TIALN4"0.045"TiAlN1 1/2"Corner Radius€164.35
GORILLA MILL GMHT12R7120 Carbide End Mill 3 Inch | AH7BDR 36PN91 GMHT12R71201/2"7GMHT12R71203"3/25"GMS1 1/4"Corner Radius€112.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GM10RSL4030 10111 Carbide End Mill 7 Inch GM10RSL4
€444.14 /unit