GORILLA MILL GM1000MMR4050 Carbide End Mill 2-3/4 Inch | AG6MPK 36PH29

GORILLA MILL GM1000MMR4050 10036 Carbide End Mill 2-3/4 Inch

Item: AG6MPK Model: GM1000MMR4050Cross Ref: 36PH29 / 10036
In Stock

Get it by Tuesday, Jun 10

€59.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius0.05"
Cutting DirectionRight Hand
Cutting Length0.859"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill StyleCorner Radius
GradeGrade C2
List NumberGM1000MMR4050
MaterialCarbide
Milling Dia.0.391"
Number Of Flutes4
Overall Length2 3/4"
End Mill Cutting TypeCenter Cutting
Helix AngleVariable
Length Of Cut22 mm
Material - MachiningCarbide
Material Grade - MachiningMicrograin
Measurement SystemMetric
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 3.63
Ship height (cm)3.53
Ship length (cm)7.01
Ship width (cm)3.53
HS code8207701000
Country of OriginUS

Product Details:

    • Single End/Double End (Single End)

Product Variants

ProductModelNumber Of FlutesEnd Mill StyleList NumberOverall LengthMilling Dia.FinishCorner RadiusCutting LengthPrice
GORILLA MILL CEM10FXL4TICN Carbide End Mill 6 Inch | AG6KLG 36NM63 CEM10FXL4TICN4SquareCEM10FXL4TICN6"1"TiCN-2"€339.21
GORILLA MILL CEM10R4125TICN Carbide End Mill 4 Inch | AG6KLK 36NN28 CEM10R4125TICN4Corner RadiusCEM10R4125TICN4"1"TiCN1/8"1 1/2"€318.53
GORILLA MILL CEM12R4125 Carbide End Mill 3 Inch | AG6KLL 36NR20 CEM12R41254Corner RadiusCEM12R41253"1/2"Uncoated1/8"1"€54.14
GORILLA MILL CEM14R4020TIALN Carbide End Mill 2-1/2 Inch | AG6KLQ 36NT50 CEM14R4020TIALN4Corner RadiusCEM14R4020TIALN2 1/2"1/4"TiAlN0.02"3/4"€28.95
GORILLA MILL CEM10B2 Carbide End Mill 4 Inch | AG6KMB 36NM05 CEM10B22Ball NoseCEM10B24"1"Uncoated-1 1/2"€165.61
GORILLA MILL CEM10B2TICN Carbide End Mill 4 Inch | AG6KMD 36NM07 CEM10B2TICN2Ball NoseCEM10B2TICN4"1"TiCN-1 1/2"€213.41
GORILLA MILL CEM10B4 Carbide End Mill 4 Inch | AG6KME 36NM09 CEM10B44Ball NoseCEM10B44"1"Uncoated-1 1/2"€165.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GM1000MMR4050 10036 Carbide End Mill 2-3/4 Inch
€59.17 /unit