GORILLA MILL GDC5312X5 Carbide Drill 3.03 Inch Flute 1.2187 Size | AH7BDA 36PG87

GORILLA MILL GDC5312X5 80210 Carbide Drill 3.03 Inch Flute 1.2187 Size

Item: AH7BDA Model: GDC5312X5Cross Ref: 36PG87 / 80210
In Stock

Get it by Wednesday, Jun 11

€407.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Decimal Equivalent1.219"
Dimension TypeFractional Inch
Flute Length3.03"
GradeGrade C2 Micro Grain
MaterialSolid Carbide
Overall Length5 7/25"
Size1.219"
Drill Bit Size17/32"
Maximum Drilling Depth3 1/64"
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.2722
Ship height (cm)3.89
Ship length (cm)13.41
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthDimension TypeSizeGradeMaterialPrice
GORILLA MILL GDC1200X5 Carbide Drill 1.13 Inch Flute 3.00 Inch Length 0.12 Size | AH7AZA 36PF94 GDC1200X53/25"1.13"3"Wire Size#31Grade C2 Micro GrainSolid Carbide€75.11
GORILLA MILL GDC1250X5 Carbide Drill 1.13 Inch Flute 3.00 Inch Length 0.125 Size | AH7AZC 36PF96 GDC1250X51/8"1.13"3"Fractional Inch1/8"Grade C2 Micro GrainSolid Carbide€75.11
GORILLA MILL GDC1285X5 Carbide Drill 1.26 Inch Flute 3.15 Inch Length 0.12 Size | AH7AZE 36PF98 GDC1285X53/25"1.26"3.15"Wire Size#31Grade C2 Micro GrainSolid Carbide€75.19
GORILLA MILL GDC1360X5 Carbide Drill 1.26 Inch Flute 3.15 Inch Length 0.136 Size | AH7AZG 36PG01 GDC1360X50.136"1.26"3.15"Wire Size#29Grade C2 Micro GrainSolid Carbide€75.19
GORILLA MILL GDC1406X5 Carbide Drill 1.26 Inch Flute 3.15 Inch Length 0.1406 Size | AH7AZJ 36PG03 GDC1406X50.141"1.26"3.15"Fractional Inch0.141"Grade C2 Micro GrainSolid Carbide€109.36
GORILLA MILL GDC1562X5 Carbide Drill 1.26 Inch Flute 3.15 Inch Length 0.1562 Size | AH7AZM 36PG06 GDC1562X50.156"1.26"3.15"Fractional Inch0.156"Grade C2 Micro GrainSolid Carbide€109.36
GORILLA MILL GDC1693X5 Carbide Drill 1.50 Inch Flute 3.22 Inch Length 0.1693 Size | AH7AZT 36PG11 GDC1693X50.169"1 1/2"3.22"Metric-Grade C2 Micro GrainSolid Carbide€112.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GDC5312X5 80210 Carbide Drill 3.03 Inch Flute 1.2187 Size
€407.90 /unit