GORILLA MILL GD1285X5 Carbide Drill 1.26 Inch Flute 2.75 Inch Length 0.129 Size | AH7AUC 36PE80

GORILLA MILL GD1285X5 80005 Carbide Drill 1.26 Inch Flute 2.75 Inch Length 0.129 Size

Item: AH7AUC Model: GD1285X5Cross Ref: 36PE80 / 80005
In Stock

Get it by Tuesday, Jun 17

€76.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Decimal Equivalent0.129"
Dimension TypeWire Size
Flute Length1.26"
GradeGrade C2 Micro Grain
MaterialSolid Carbide
Overall Length2 3/4"
Size#30

Shipping Info:

Ship weight (kg) 0.0454
Ship height (cm)2.9
Ship length (cm)6.99
Ship width (cm)2.9
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthDimension TypeSizeGradeMaterialPrice
GORILLA MILL GD1200X5 Carbide Drill 1.13 Inch Flute 2.50 Inch Length 0.12 Size | AH7ATY 36PE76 GD1200X53/25"1.13"2 1/2"Wire Size#31Grade C2 Micro GrainSolid Carbide€46.04
GORILLA MILL GD1406X5 Carbide Drill 1.26 Inch Flute 2.75 Inch Length 0.141 Size | AH7AUH 36PE85 GD1406X50.141"1.26"2 3/4"Fractional Inch0.141"Grade C2 Micro GrainSolid Carbide€50.61
GORILLA MILL GD1562X5 Carbide Drill 1.26 Inch Flute 2.75 Inch Length 0.16 Size | AH7AUL 36PE88 GD1562X50.156"1.26"2 3/4"Fractional Inch0.156"Grade C2 Micro GrainSolid Carbide€50.61
GORILLA MILL GD1590X5 Carbide Drill 1.50 Inch Flute 3.15 Inch Length 0.159 Size | AH7AUN 36PE90 GD1590X50.159"1 1/2"3.15"Wire Size#21Grade C2 Micro GrainSolid Carbide€82.32
GORILLA MILL GD1968X5 Carbide Drill 1.50 Inch Flute 3.15 Inch Length 0.20 Size | AH7AUZ 36PF01 GD1968X50.197"1 1/2"3.15"Metric-Grade C2 Micro GrainSolid Carbide€85.40
GORILLA MILL GD2087X5 Carbide Drill 1.57 Inch Flute 3.23 Inch Length 0.209 Size | AH7AVD 36PF05 GD2087X50.209"1.57"3.23"Metric-Grade C2 Micro GrainSolid Carbide€91.15
GORILLA MILL GD2210X5 Carbide Drill 1.6 Inch Flute 3.23 Inch Length 0.2211 Size | AH7AVJ 36PF10 GD2210X50.221"1.58"3.23"Wire Size#2Grade C2 Micro GrainSolid Carbide€60.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GD1285X5 80005 Carbide Drill 1.26 Inch Flute 2.75 Inch Length 0.129 Size
€76.64 /unit