GORILLA MILL GD1285X3 Carbide Drill 0.88 Inch Flute 2.50 Inch Length 0.129 Size | AH7AUB 36PE79

GORILLA MILL GD1285X3 80004 Carbide Drill 0.88 Inch Flute 2.50 Inch Length 0.129 Size

Item: AH7AUB Model: GD1285X3Cross Ref: 36PE79 / 80004
Limited Availability

Get it by Friday, Jun 13

€44.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Decimal Equivalent0.129"
Dimension TypeWire Size
Flute Length22/25"
GradeGrade C2 Micro Grain
MaterialSolid Carbide
Overall Length2 1/2"
Size#30
Depth:dia. Ratio3xD
Drill Bit Size#30
Maximum Drilling Depth7/8"
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.87
Ship length (cm)6.35
Ship width (cm)2.87
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthDimension TypeSizeSizes IncludedGradeMaterialPrice
GORILLA MILL GD1200X3 Carbide Drill 0.75 Inch Flute 2.25 Inch Length 0.12 Size | AH7ATX 36PE75 GD1200X33/25"3/4"2 1/4"Wire Size#31-Grade C2 Micro GrainSolid Carbide€61.22
GORILLA MILL GD1250X3 Carbide Drill 0.75 Inch Flute 2.25 Inch Length 0.125 Size | AH7ATZ 36PE77 GD1250X31/8"3/4"2 1/4"Fractional Inch1/8"-Grade C2 Micro GrainSolid Carbide€42.09
GORILLA MILL GD1360X3 Carbide Drill 0.88 Inch Flute 2.50 Inch Length 0.136 Size | AH7AUE 36PE82 GD1360X30.136"22/25"2 1/2"Wire Size#29-Grade C2 Micro GrainSolid Carbide€44.67
GORILLA MILL GD1406X3 Carbide Drill 0.88 Inch Flute 2.50 Inch Length 0.141 Size | AH7AUG 36PE84 GD1406X30.141"22/25"2 1/2"Fractional Inch0.141"-Grade C2 Micro GrainSolid Carbide€44.67
GORILLA MILL GD1496X3 Carbide Drill 0.87 Inch Flute 2.48 Inch Length 0.15 Size | AH7AUJ 36PE86 GD1496X30.15"0.87"2 12/25"Metric3.8 mm-Grade C2 Micro GrainSolid Carbide€64.98
GORILLA MILL GD1562X3 Carbide Drill 0.88 Inch Flute 2.50 Inch Length 0.162 Size | AH7AUK 36PE87 GD1562X30.156"22/25"2 1/2"Fractional Inch0.156"-Grade C2 Micro GrainSolid Carbide€44.67
RFQ
GORILLA MILL GD1590X3 Carbide Drill 1.00 Inch Flute 2.50 Inch Length 0.159 Size | AH7AUM 36PE89 GD1590X30.159"1"2 1/2"Wire Size#21-Grade C2 Micro GrainSolid Carbide€68.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GD1285X3 80004 Carbide Drill 0.88 Inch Flute 2.50 Inch Length 0.129 Size
€44.67 /unit