GORILLA MILL CEM516R2020TIALN 71246 Carbideendmill 2-1/2 Inch

Item: AG6MCT Model: CEM516R2020TIALNCross Ref: 36PA81 / 71246
In Stock

Get it by Wednesday, Jun 11

€38.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius0.02"
Cutting DirectionRight Hand
Cutting Length7/8"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill StyleCorner Radius
FinishTiAlN
GradeGrade C2
List NumberCEM516R2020TIALN
MaterialCarbide
Milling Dia.0.312"
Number Of Flutes2
Overall Length2 1/2"
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Helix AngleVariable
Length Of Cut7/8"
Material - MachiningCarbide
Material Grade - MachiningMicrograin
Measurement SystemFractional Inch
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 3.63
Ship height (cm)3.33
Ship length (cm)6.35
Ship width (cm)3.33
HS code8207701000
Country of OriginUS

Product Details:

    • Single End/Double End (Single End)

Product Variants

ProductModelNumber Of FlutesList NumberCorner RadiusMilling Dia.End Mill StyleMaterialFinishOverall LengthPrice
GORILLA MILL CEM516R2015TIALN Carbideendmill 2-1/2 Inch | AG6MCP 36PA77 CEM516R2015TIALN2CEM516R2015TIALN0.015"0.312"Corner RadiusCarbideTiAlN2 1/2"€38.82
GORILLA MILL CEM516R2060TIALN Carbideendmill 2-1/2 Inch | AG6MDD 36PA93 CEM516R2060TIALN2CEM516R2060TIALN0.06"0.312"Corner RadiusCarbideTiAlN2 1/2"€38.82
GORILLA MILL CEM516R4015TIALN Carbideendmill 2-1/2 Inch | AG6MDG 36PA97 CEM516R4015TIALN4CEM516R4015TIALN0.015"0.312"Corner RadiusCarbideTiAlN2 1/2"€38.82
GORILLA MILL CEM516R4020TIALN Carbideendmill 2-1/2 Inch | AG6MDK 36PC02 CEM516R4020TIALN4CEM516R4020TIALN0.02"0.312"Corner RadiusCarbideTiAlN2 1/2"€26.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL CEM516R2020TIALN 71246 Carbideendmill 2-1/2 Inch
€38.82 /unit