GORILLA MILL CEM332R2020TIALN 70976 Carbideendmill 1-1/2 Inch

Item: AG6LQA Model: CEM332R2020TIALNCross Ref: 36NX18 / 70976
In Stock

Get it by Tuesday, Jun 10

€14.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius0.02"
Cutting DirectionRight Hand
Cutting Length3/8"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill StyleCorner Radius
FinishTiAlN
GradeGrade C2
List NumberCEM332R2020TIALN
MaterialCarbide
Milling Dia.0.094"
Number Of Flutes2
Overall Length1 1/2"

Shipping Info:

Ship weight (kg) 3.63
Ship height (cm)2.77
Ship length (cm)3.81
Ship width (cm)2.77
HS code8207701000
Country of OriginUS

Product Details:

    • Single End/Double End (Single End)

Product Variants

ProductModelMilling Dia.Number Of FlutesList NumberCorner RadiusCutting LengthEnd Mill StyleMaterialFinishPrice
GORILLA MILL CEM116R2015TIALN Carbideendmill 1-1/2 Inch | AG6KTD 36NN71 CEM116R2015TIALN0.062"2CEM116R2015TIALN0.015"1/4"Corner RadiusCarbideTiAlN€20.51
GORILLA MILL CEM116R4010TIALN Carbideendmill 1-1/2 Inch | AG6KTG 36NN75 CEM116R4010TIALN0.062"4CEM116R4010TIALN0.01"1/4"Corner RadiusCarbideTiAlN€20.51
GORILLA MILL CEM332R2015TIALN Carbideendmill 1-1/2 Inch | AG6LPX 36NX14 CEM332R2015TIALN0.094"2CEM332R2015TIALN0.015"3/8"Corner RadiusCarbideTiAlN€14.98
GORILLA MILL CEM332R4010TIALN Carbideendmill 1-1/2 Inch | AG6LQD 36NX22 CEM332R4010TIALN0.094"4CEM332R4010TIALN0.01"3/8"Corner RadiusCarbideTiAlN€14.98
GORILLA MILL CEM332R4020TIALN Carbideendmill 1-1/2 Inch | AG6LQK 36NX30 CEM332R4020TIALN0.094"4CEM332R4020TIALN0.02"3/8"Corner RadiusCarbideTiAlN€14.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL CEM332R2020TIALN 70976 Carbideendmill 1-1/2 Inch
€14.98 /unit