Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS PB-NPMX-0404 Hose Fitting Nptf Male 1/4 Inch Hose Id | AC8UGF 3DVD6

GOODYEAR ENGINEERED PRODUCTS PB-NPMX-0404 Hose Fitting Nptf Male 1/4 Inch Hose Id

Item: AC8UGF Model: PB-NPMX-0404Cross Ref: 3DVD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush On Hose Fitting
Fitting StyleStraight Swivel
Hex Head Size0.5625"
Hex Size0.562"
Hose Inside Dia.1/4"
MaterialBrass
Thread Size1/4"-18
Thread TypeMNPT
TypeNPTF, Male, Swivel
Barb Size1/4"
Fitting MaterialBrass x Brass
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.d.1/4"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size1/4"
Max. Working Pressure @ 70 FNot Rated
ReusableYes

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.78
Ship length (cm)5.33
Ship width (cm)1.78
HS code7419995050
Country of OriginUS

Product Variants

ProductModelHex Head SizeHex SizeMaterialTypePrice
GOODYEAR ENGINEERED PRODUCTS PB-NPMX-0604 Hose Fitting Nptf Male 3/8 Inch Hose Id | AC8UGG 3DVD7 PB-NPMX-06040.5625"0.562"BrassNPTF, Male, Swivel€10.43
GOODYEAR ENGINEERED PRODUCTS PB-NPMX-0606 Hose Fitting Nptf Male 3/8 Inch Hose Id | AC8UGH 3DVD8 PB-NPMX-06060.6875"0.688"BrassNPTF, Male, Swivel€11.35
GOODYEAR ENGINEERED PRODUCTS PB-NPMX-0806 Hose Fitting Nptf Male 1/2 Inch Hose Id | AC8UGJ 3DVD9 PB-NPMX-08060.6875"0.688"BrassNPTF, Male, Swivel€11.87
GOODYEAR ENGINEERED PRODUCTS PB-NPMX-0808 Hose Fitting Nptf Male 1/2 Inch Hose Id | AC8UGK 3DVE1 PB-NPMX-08080.875"7/8"BrassNPTF, Male, Swivel€14.57
GOODYEAR ENGINEERED PRODUCTS PB-NPMX-1212 Hose Fitting Nptf Male 3/4 Inch Hose Id | AC8UGL 3DVE2 PB-NPMX-1212-1 1/16"BrassNPTF, Male, Swivel€20.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS PB-NPMX-0404 Hose Fitting Nptf Male 1/4 Inch Hose Id
€10.65 /unit