Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 8GTR-2520-21 Gearbelt Falcon Htc 315 Teeth 21mm | AC3NCE 2UVX1

GOODYEAR ENGINEERED PRODUCTS 8GTR-2520-21 Gearbelt Falcon Htc 315 Teeth 21mm

Item: AC3NCE Model: 8GTR-2520-21Cross Ref: 2UVX1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€290.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeFalcon HTC
Industry Number8GTR-2520-21
MaterialCompounded Rubber
Number Of Teeth315
Pitch8 mm
Pitch Length2520 mm
Width21 mm
Belt MaterialCompounded Rubber
Belt Trade SizeGT
Length TypeClosed Loop
Tooth LocationOne Side
Tooth ShapeModified Curvilinear

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)3.05
Ship length (cm)40.64
Ship width (cm)42.67
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 8GTR-1000-21 Gearbelt Falcon Htc 125 Teeth 21mm | AC3NAX 2UVP7 8GTR-1000-218GTR-1000-211000 mm1258 mmCompounded Rubber€123.89
GOODYEAR ENGINEERED PRODUCTS 8GTR-1120-21 Gearbelt Falcon Htc 140 Teeth 21mm | AC3NBA 2UVR1 8GTR-1120-218GTR-1120-211120 mm1408 mmCompounded Rubber€129.32
GOODYEAR ENGINEERED PRODUCTS 8GTR-1200-21 Gearbelt Falcon Htc 150 Teeth 21mm | AC3NBD 2UVR4 8GTR-1200-218GTR-1200-211200 mm1508 mmCompounded Rubber€133.96
GOODYEAR ENGINEERED PRODUCTS 8GTR-1280-21 Gearbelt Falcon Htc 160 Teeth 21mm | AC3NBG 2UVR7 8GTR-1280-218GTR-1280-211280 mm1608 mmCompounded Rubber€139.11
GOODYEAR ENGINEERED PRODUCTS 8GTR-1440-21 Gearbelt Falcon Htc 180 Teeth 21mm | AC3NBK 2UVT1 8GTR-1440-218GTR-1440-211440 mm1808 mmCompounded Rubber€147.68
GOODYEAR ENGINEERED PRODUCTS 8GTR-1600-21 Gearbelt Falcon Htc 200 Teeth 21mm | AC3NBN 2UVT4 8GTR-1600-218GTR-1600-211600 mm2008 mmCompounded Rubber€157.78
GOODYEAR ENGINEERED PRODUCTS 8GTR-1792-21 Gearbelt Falcon Htc 224 Teeth 21mm | AC3NBR 2UVT7 8GTR-1792-218GTR-1792-211792 mm2248 mmCompounded Rubber€177.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 8GTR-2520-21 Gearbelt Falcon Htc 315 Teeth 21mm
€290.50 /unit