Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING SLS-120 | BD6NEL

BROWNING 767205 SLS-120 Ball Bearing, Mounted Insert, Black Oxided, Setscrew Lock

Item: BD6NEL Model: 767205Cross Ref: SLS-120
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bore Dia.1 1/4"
Cage MaterialPlastic
Closure TypeDouble Sealed
Dynamic Load Capacity5782 lbs.
FinishBlack Oxide
Inner Race ProfileNarrow Inner Ring
Length Through Bore1.281"
MaterialSteel
Max. Speed3000 RPM
MountingYes
Mounting MethodSet Screw
Number Of Rows1
Other FeaturesLight Duty
Outer Race ProfileCylindrical
Outer Race Width0.748"
Outside Dia.2.835"
Product TypeLight Duty Straight Bore
RelubricatableNo
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesSLS 100 Series
Snap RingNo
Static Load Capacity3493 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.467 Kg
Width1 9/32"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)7.19
Ship length (cm)7.19
Ship width (cm)3.25

Product Variants

ProductModelBore Dia.Max. SpeedOutside Dia.Inside Dia.FinishMaterialSeal TypeSeal MaterialPrice
BROWNING SLS-112 | BD6MHC 7671983/4"4000 RPM1.85"3/4"Black OxideSteelSingle Lip ContactNitrile Rubber€36.47
BROWNING SLS-120S | BD7UQQ 7672041 1/4"3000 RPM2.441"1 1/4"Black OxideSteelSingle Lip ContactNitrile Rubber€50.42
BROWNING SLS-110 | BD7ZHU 7671975/8"5000 RPM1.575"5/8"Black OxideSteelSingle Lip ContactNitrile Rubber€33.99
BROWNING SLS-123 | BD8NZT 7672071 7/16"2500 RPM2.835"-Black OxideSteelSingle Lip ContactNitrile Rubber€66.38
BROWNING SLS-115 | BE3TUR 7672000.938"3500 RPM2.047"-Black OxideSteel--€40.93
BROWNING SLS-108 | BE3VZQ 7671961/2"5000 RPM1.575"-Black OxideSteelSingle Lip ContactNitrile Rubber€38.82
BROWNING SLS-119 | BE7RKC 7672031 3/16"3000 RPM2.441"1 3/16"Black OxideSteelSingle Lip ContactNitrile Rubber€50.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767205 SLS-120 Ball Bearing, Mounted Insert, Black Oxided, Setscrew Lock
€73.22 /unit