Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 640 8M 30 Gearbelt Hawk Pd 80 Teeth 30mm | AC3NAE 2UVL9

GOODYEAR ENGINEERED PRODUCTS 640 8M 30 Gearbelt Hawk Pd 80 Teeth 30mm

Item: AC3NAE Model: 640 8M 30Cross Ref: 2UVL9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeHawk PD
Industry Number6408M30
MaterialCompounded Rubber
Number Of Teeth80
Pitch8 mm
Pitch Length640 mm
Width30 mm
Belt MaterialCompounded Rubber
Belt Trade SizeHTD
Length TypeClosed Loop
Tooth LocationOne Side
Tooth ShapeCurvilinear

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)4.06
Ship length (cm)28.45
Ship width (cm)28.7
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 1040 8M 30 Gearbelt Hawk Pd 130 Teeth 30mm | AC3MYA 2UVF4 1040 8M 3010408M301040 mm1308 mmCompounded Rubber€101.02
GOODYEAR ENGINEERED PRODUCTS 1120 8M 30 Gearbelt Hawk Pd 140 Teeth 30mm | AC3MYE 2UVF8 1120 8M 3011208M301120 mm1408 mmCompounded Rubber€111.64
GOODYEAR ENGINEERED PRODUCTS 1200 8M 30 Gearbelt Hawk Pd 150 Teeth 30mm | AC3MYJ 2UVG3 1200 8M 3012008M301200 mm1508 mmCompounded Rubber€105.44
GOODYEAR ENGINEERED PRODUCTS 1280 8M 30 Gearbelt Hawk Pd 160 Teeth 30mm | AC3MYN 2UVG7 1280 8M 3012808M301280 mm1608 mmCompounded Rubber€122.83
GOODYEAR ENGINEERED PRODUCTS 1600 8M 30 Gearbelt Hawk Pd 200 Teeth 30mm | AC3MYW 2UVH5 1600 8M 3016008M301600 mm2008 mmCompounded Rubber€128.14
GOODYEAR ENGINEERED PRODUCTS 1760 8M 30 Gearbelt Hawk Pd 220 Teeth 30mm | AC3MZA 2UVH9 1760 8M 3017608M301760 mm2208 mmCompounded Rubber€154.02
GOODYEAR ENGINEERED PRODUCTS 1800 8M 30 Gearbelt Hawk Pd 225 Teeth 30mm | AC3MZE 2UVJ4 1800 8M 3018008M301800 mm2258 mmCompounded Rubber€141.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 640 8M 30 Gearbelt Hawk Pd 80 Teeth 30mm
€81.72 /unit