Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 14GTR-3920-37 Falcon Gearbelt Falcon Htc 280 Teeth 37mm | AD2GMR 3PDU4

GOODYEAR ENGINEERED PRODUCTS 14GTR-3920-37 Falcon Gearbelt Falcon Htc 280 Teeth 37mm

Item: AD2GMR Model: 14GTR-3920-37 FalconCross Ref: 3PDU4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,377.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeFalcon HTC
Industry Number14GTR-3920-37
MaterialCompounded Rubber
Number Of Teeth280
Pitch14 mm
Pitch Length3920 mm
Width37 mm

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)4.57
Ship length (cm)40.89
Ship width (cm)43.43
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 14GTR-1190-37 Falcon Gearbelt Falcon Htc 85 Teeth 37mm | AD2GMA 3PDR7 14GTR-1190-37 Falcon14GTR-1190-371190 mm8514 mmCompounded Rubber€508.68
GOODYEAR ENGINEERED PRODUCTS 14GTR-1400-37 Falcon Gearbelt Falcon Htc 100 Teeth 37mm | AD2GMB 3PDR8 14GTR-1400-37 Falcon14GTR-1400-371400 mm10014 mmCompounded Rubber€551.88
GOODYEAR ENGINEERED PRODUCTS 14GTR-1568-37 Falcon Gearbelt Falcon Htc 112 Teeth 37mm | AD2GMD 3PDT1 14GTR-1568-37 Falcon14GTR-1568-371568 mm11214 mmCompounded Rubber€575.88
GOODYEAR ENGINEERED PRODUCTS 14GTR-1750-37 Falcon Gearbelt Falcon Htc 125 Teeth 37mm | AD2GMG 3PDT4 14GTR-1750-37 Falcon14GTR-1750-371750 mm12514 mmCompounded Rubber€612.50
GOODYEAR ENGINEERED PRODUCTS 14GTR-1960-37 Falcon Gearbelt Falcon Htc 140 Teeth 37mm | AD2GMK 3PDT7 14GTR-1960-37 Falcon14GTR-1960-371960 mm14014 mmCompounded Rubber€641.30
GOODYEAR ENGINEERED PRODUCTS 14GTR-2100-37 Falcon Gearbelt Falcon Htc 150 Teeth 37mm | AD2GML 3PDT8 14GTR-2100-37 Falcon14GTR-2100-372100 mm15014 mmCompounded Rubber€695.65
GOODYEAR ENGINEERED PRODUCTS 14GTR-2800-37 Falcon Gearbelt Falcon Htc 200 Teeth 37mm | AD2GMM 3PDT9 14GTR-2800-37 Falcon14GTR-2800-372800 mm20014 mmCompounded Rubber€908.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 14GTR-3920-37 Falcon Gearbelt Falcon Htc 280 Teeth 37mm
€1,377.19 /unit