Flat Shipping

Flat Shipping at €24.99 + VAT

GOODMAN MVK-02 Residential Gas Furnace Vent Kit | CP6NWP

GOODMAN MVK-02 Residential Gas Furnace Vent Kit

Item: CP6NWP Model: MVK-02Cross Ref: 38GM64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVent Kit
IncludesInstallation Instructions, Masonry Vent W/290°F Manual Reset Limit (0130F00124), Wiring Diagram, Wiring Harness
MaterialMetal
Overall Depth8.438"
Overall Height7 5/8"
Overall Width8.438"
Vent Size5"
Vent TypeDirect Vent
Product TypeHeater Accessories

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)19.37
Ship length (cm)21.43
Ship width (cm)21.43
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthCabinet ConfigurationHeating Capacity InputHeating Capacity OutputAvailable Cooling TonsAir Flow RatePrice
GOODMAN GC9S801005CX Residential Gas Furnaces, 100000 Btuh Heating Capacity Input, 2, 222 Cfm | CP6NJV GC9S801005CX33 3/8"21"28"Downflow Furnace100000 btuH80000 btuH5 ton.2222 CFM€1,543.54
GOODMAN GM9S801205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 107 Cfm | CP6NJW GM9S801205DN33 3/8"24"28"Upflow Furnace120000 btuH96000 btuH5 ton.2107 CFM€1,644.29
GOODMAN GC9S961205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 257 Cfm | CP6NJX GC9S961205DN34 1/2"24 1/2"28 3/4"Downflow Furnace120000 btuH114000 btuH5 ton.2257 CFM€2,635.85
GOODMAN GM9S960403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 342 Cfm | CP6NJY GM9S960403AN34 1/2"14"28 3/4"Upflow Furnace40000 btuH38440 btuH3 ton.1342 CFM€1,704.46
GOODMAN GC9S800403AX Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NJZ GC9S800403AX33 3/8"14"28"Downflow Furnace40000 btuH32000 btuH3 ton.1362 CFM€1,183.60
GOODMAN GC9S800403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NKA GC9S800403AN33 3/8"14"28"Downflow Furnace40000 btuH32000 btuH3 ton.1362 CFM€1,107.38
GOODMAN GC9S960403BN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 382 Cfm | CP6NKB GC9S960403BN34 1/2"17 1/2"28 3/4"Downflow Furnace40000 btuH38440 btuH3 ton.1382 CFM€1,810.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN MVK-02 Residential Gas Furnace Vent Kit
€200.49 /unit