GOODMAN GC9S801005CX Residential Gas Furnaces, 100000 Btuh Heating Capacity Input, 2, 222 Cfm | CP6NJV

GOODMAN GC9S801005CX Residential Gas Furnaces, 100000 Btuh Heating Capacity Input, 2, 222 Cfm

Item: CP6NJV Model: GC9S801005CXCross Ref: 792XZ1
In Stock

Get it by Wednesday, Jun 11

€1,634.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Furnace
Air Flow Rate2222 CFM
Available Cooling Tons5 ton.
Cabinet ConfigurationDownflow Furnace
Heating Capacity Input100000 btuH
Heating Capacity Output80000 btuH
Motor TypeECM
Overall Depth28"
Overall Height33 3/8"
Overall Width21"
Fuel TypeNatural Gas
Product Type80% AFUE Gas Furnaces
StandardsAHRI CERTIFIED, ETL LISTED, ISO 14001, ISO 9001, SCAQMD

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)84.77
Ship length (cm)71.12
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthCabinet ConfigurationHeating Capacity InputHeating Capacity OutputAvailable Cooling TonsAir Flow RatePrice
GOODMAN GM9S801205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 107 Cfm | CP6NJW GM9S801205DN33 3/8"24"28"Upflow Furnace120000 btuH96000 btuH5 ton.2107 CFM€1,644.29
GOODMAN GC9S961205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 257 Cfm | CP6NJX GC9S961205DN34 1/2"24 1/2"28 3/4"Downflow Furnace120000 btuH114000 btuH5 ton.2257 CFM€2,635.85
GOODMAN GM9S960403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 342 Cfm | CP6NJY GM9S960403AN34 1/2"14"28 3/4"Upflow Furnace40000 btuH38440 btuH3 ton.1342 CFM€1,704.46
GOODMAN GC9S800403AX Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NJZ GC9S800403AX33 3/8"14"28"Downflow Furnace40000 btuH32000 btuH3 ton.1362 CFM€1,183.60
GOODMAN GC9S800403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NKA GC9S800403AN33 3/8"14"28"Downflow Furnace40000 btuH32000 btuH3 ton.1362 CFM€1,107.38
GOODMAN GC9S960403BN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 382 Cfm | CP6NKB GC9S960403BN34 1/2"17 1/2"28 3/4"Downflow Furnace40000 btuH38440 btuH3 ton.1382 CFM€1,810.42
GOODMAN GM9S800403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 417 Cfm | CP6NKC GM9S800403AN33 3/8"14"28"Upflow Furnace40000 btuH32000 btuH3 ton.1417 CFM€1,083.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN GC9S801005CX Residential Gas Furnaces, 100000 Btuh Heating Capacity Input, 2, 222 Cfm
€1,634.34 /unit