Flat Shipping

Flat Shipping at €24.99 + VAT

GOODMAN HKSC19CB Electric Heater Kit, 19 Kw, 240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQQ

GOODMAN HKSC19CB Electric Heater Kit, 19 Kw, 240V, Nickel Chromium, High Temp Limit Included, 60 A

Item: CP6NQQ Model: HKSC19CBCross Ref: 38GN12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater Kit
Amps60A
Circuit Breaker IncludedYes
Compatible With BrandGoodman
DescriptionHeater Kit, 19.0 Kw With Breaker
Electrical ConnectionPlug In Wiring Harness
FeaturesMultiple Branch Circuit Capability, Temperature Control , Temperature Control, Multiple Branch Circuit Capability
Fits BrandGoodman
For Use With Grainger Item Number38GN04, 38GN05
For Use With Mfr. Model NumberARPT
Heating Element MaterialNickel Chromium
High Temperature Limit IncludedYes
Nameplate Voltage240V
Output Wattage19 kW
TypeWith Circuit Breaker
Wattage Output19 kW

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsNameplate VoltageOutput WattageHousing MaterialMax. AirflowMotor HpPiston SizeReturn Air Opening WidthPrice
GOODMAN ARUF29B14 Single Piece Air Handler, 18000 Btuh, 2 Ton, 965 Cfm, 208-230V AC, 1 Phase, 3 Speeds | CP6NPP ARUF29B141.75A208-230V AC-Aluminum965 CFM1/3 hp0.05"14 3/8"€1,084.52
GOODMAN ASPT61D14 Single Piece Air Handler, 5 Ton, 2, 185 Cfm, 208-230V AC, 1 Phase, 1 Hp Motor Horsepower | CP6NPR ASPT61D14---------
RFQ
GOODMAN ARUF31B14 Single Piece Air Handler, 18000 Btuh, 2.5 Ton, 990 Cfm, 208-230V AC, 1 Phase, 3 Speeds | CP6NPT ARUF31B141.75A--Aluminum990 CFM1/3 hp0.06"14 3/8"€1,243.33
GOODMAN HKSC10XC Electric Heater Kit, 10 Kw, 208/240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQG HKSC10XC60A208/240V10 kW-----€207.06
GOODMAN HKSC15XC Electric Heater Kit, 15 Kw, 208/240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQH HKSC15XC60A208/240V15 kW-----€317.02
GOODMAN HKSC20DB Electric Heater Kit, 20 Kw, 240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQJ HKSC20DB60A240V20 kW-----€372.28
GOODMAN HKSC25DC Electric Heater Kit, 25 Kw, 208/240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQK HKSC25DC60A208/240V25 kW-----€633.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN HKSC19CB Electric Heater Kit, 19 Kw, 240V, Nickel Chromium, High Temp Limit Included, 60 A
€377.43 /unit