GOODMAN ASPT61D14 Single Piece Air Handler, 5 Ton, 2, 185 Cfm, 208-230V AC, 1 Phase, 1 Hp Motor Horsepower | CP6NPR

GOODMAN ASPT61D14 Single Piece Air Handler, 5 Ton, 2, 185 Cfm, 208-230V AC, 1 Phase, 1 Hp Motor hp

Item: CP6NPR Model: ASPT61D14Cross Ref: 44ZA50
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Compatible Heater Grainger Part Number12N622
Electric Heater CompatibleYes
Fuse Rating15A
Housing MaterialAluminum
Motor TypeElectronically Commutated
Overall Depth21"
Overall Height45"
Overall Width17 1/2"
Refrigerant TypeR410A
Return Air Opening Depth21"
StandardsAHRI CERTIFIED, ETL LISTED
Supply Opening Width23"

Shipping Info:

Ship weight (kg) 73.35
Ship height (cm)114.3
Ship length (cm)53.34
Ship width (cm)44.45
Country of OriginUS

Product Variants

ProductModelAmpsNameplate VoltageOutput WattageHousing MaterialMax. AirflowMotor HpPiston SizeReturn Air Opening WidthPrice
GOODMAN ARUF29B14 Single Piece Air Handler, 18000 Btuh, 2 Ton, 965 Cfm, 208-230V AC, 1 Phase, 3 Speeds | CP6NPP ARUF29B141.75A208-230V AC-Aluminum965 CFM1/3 hp0.05"14 3/8"€1,084.52
GOODMAN ARUF31B14 Single Piece Air Handler, 18000 Btuh, 2.5 Ton, 990 Cfm, 208-230V AC, 1 Phase, 3 Speeds | CP6NPT ARUF31B141.75A--Aluminum990 CFM1/3 hp0.06"14 3/8"€1,243.33
GOODMAN HKSC10XC Electric Heater Kit, 10 Kw, 208/240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQG HKSC10XC60A208/240V10 kW-----€207.06
GOODMAN HKSC15XC Electric Heater Kit, 15 Kw, 208/240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQH HKSC15XC60A208/240V15 kW-----€317.02
GOODMAN HKSC20DB Electric Heater Kit, 20 Kw, 240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQJ HKSC20DB60A240V20 kW-----€372.28
GOODMAN HKSC25DC Electric Heater Kit, 25 Kw, 208/240V, Nickel Chromium, High Temp Limit Included, 60 A | CP6NQK HKSC25DC60A208/240V25 kW-----€633.48
GOODMAN HKSC05XC Electric Heater Kit, 5 Kw, 208/240V, Nickel Chromium, High Temp Limit Included, 35 A | CP6NQL HKSC05XC35A208/240V5 kW-----€163.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN ASPT61D14 Single Piece Air Handler, 5 Ton, 2, 185 Cfm, 208-230V AC, 1 Phase, 1 Hp Motor hp