GOODMAN GC9S800603AN Residential Gas Furnaces, 60000 Btuh Heating Capacity Input, 421 Cfm | CP6NKD

GOODMAN GC9S800603AN Residential Gas Furnaces, 60000 Btuh Heating Capacity Input, 421 Cfm

Item: CP6NKD Model: GC9S800603ANCross Ref: 792XY5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Furnace
Air Flow Rate1421 CFM
Annual Fuel Utilization Efficiency80%
Available Cooling Tons3 ton.
Cabinet ConfigurationDownflow Furnace
California Low Nox CompliantYes
Fuel TypeNatural Gas
Heating Capacity Input60000 btuH
Heating Capacity Output48000 btuH
Motor TypeECM
Number Of Blower Speeds9
Overall Depth28"
Overall Height33 3/8"
Overall Width14"
Side Return Filter Size16" x 25"
Air Flow1421 CFM
Annual Fuel Utilization Efficiency 80%
Bottom Return Filter Size16 sq. in. x 25 sq. in.
Manufacturers Warranty Length10 yrs. Limited (Parts), 2 yrs. Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
Product Type80% AFUE Gas Furnaces
StandardsAHRI CERTIFIED, ETL LISTED, ISO 14001, ISO 9001, SCAQMD
Transformer Rating40V AC

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)84.77
Ship length (cm)71.12
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthCabinet ConfigurationHeating Capacity InputHeating Capacity OutputAvailable Cooling TonsAir Flow RatePrice
GOODMAN GC9S801005CX Residential Gas Furnaces, 100000 Btuh Heating Capacity Input, 2, 222 Cfm | CP6NJV GC9S801005CX33 3/8"21"28"Downflow Furnace100000 btuH80000 btuH5 ton.2222 CFM€1,543.54
GOODMAN GM9S801205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 107 Cfm | CP6NJW GM9S801205DN33 3/8"24"28"Upflow Furnace120000 btuH96000 btuH5 ton.2107 CFM€1,644.29
GOODMAN GC9S961205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 257 Cfm | CP6NJX GC9S961205DN34 1/2"24 1/2"28 3/4"Downflow Furnace120000 btuH114000 btuH5 ton.2257 CFM€2,635.85
GOODMAN GM9S960403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 342 Cfm | CP6NJY GM9S960403AN34 1/2"14"28 3/4"Upflow Furnace40000 btuH38440 btuH3 ton.1342 CFM€1,704.46
GOODMAN GC9S800403AX Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NJZ GC9S800403AX33 3/8"14"28"Downflow Furnace40000 btuH32000 btuH3 ton.1362 CFM€1,183.60
GOODMAN GC9S800403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NKA GC9S800403AN33 3/8"14"28"Downflow Furnace40000 btuH32000 btuH3 ton.1362 CFM€1,107.38
GOODMAN GC9S960403BN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 382 Cfm | CP6NKB GC9S960403BN34 1/2"17 1/2"28 3/4"Downflow Furnace40000 btuH38440 btuH3 ton.1382 CFM€1,810.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN GC9S800603AN Residential Gas Furnaces, 60000 Btuh Heating Capacity Input, 421 Cfm