GLOBE SCIENTIFIC SF-MCE-4530-S Syringe Filter, 30 mm Membrane Dia, 0.45 um Pore Size, MCE, 50 PK | CP6MWL

GLOBE SCIENTIFIC SF-MCE-4530-S Syringe Filter, 30 mm Membrane Dia, 0.45 um Pore Size, MCE, 50 PK

Item: CP6MWL Model: SF-MCE-4530-SCross Ref: 792XM8
In Stock

Get it by Tuesday, Jun 17

€87.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSyringe Filter
Capacity100 mL
Filter MaterialMCE
For Use WithAqueous Samples
Housing Dia.30 mm
Housing MaterialPolypropylene
Inlet ConnectionFemale Luer Lock
Max. Pressure87 psi
Membrane Dia.30 mm
Outlet ConnectionMale Luer Slip
Pore Size0.45 µm
AutoclavableNo
Compatible Product TypeFemale Luer Lock Inlet, Male Luer Slip Outlet
Housing Diameter30 mm
Inlet Connection GenderFemale
Inlet Connection TypeFemale Luer Lock
Maximum Capacity - Ml100 mL
Maximum Operating Pressure - Bar5.99 Bar
Maximum Operating Pressure - Psi87 psi
Membrane Diameter30 mm
Outlet Connection GenderMale
Outlet Connection TypeMale Luer Slip
Product TypeSyringe Filter
StandardsISO 9001
Sterile/non-sterileSterile

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFilter MaterialHousing Dia.Pore SizeCapacityMembrane Dia.Max. PressurePkg. Qty.Price
GLOBE SCIENTIFIC SF-PES-1013-S Syringe Filter, 13 mm Membrane Dia, 0.1 um Pore Size, PES, 50 PK | CP6MVH SF-PES-1013-SPES13 mm0.1 µm10 mL13 mm87 psi50€43.84
GLOBE SCIENTIFIC SF-PES-4513-S Syringe Filter, 13 mm Membrane Dia, 0.1 um Pore Size, PES, 50 PK | CP6MVJ SF-PES-4513-SPES13 mm0.1 µm10 mL13 mm87 psi50€43.84
GLOBE SCIENTIFIC SF-MCE-2213-S Syringe Filter, 13 mm Membrane Dia, 0.22 um Pore Size, MCE, 50 PK | CP6MVK SF-MCE-2213-SMCE13 mm0.22 µm10 mL13 mm87 psi50€43.84
GLOBE SCIENTIFIC SF-NYLN-2213 Syringe Filter, 13 mm Membrane Dia, 0.22 um Pore Size, Nylon, 100 PK | CP6MVL SF-NYLN-2213Nylon13 mm0.22 µm10 mL13 mm87 psi100€87.54
GLOBE SCIENTIFIC SF-NYLN-2213-S Syringe Filter, 13 mm Membrane Dia, 0.22 um Pore Size, Nylon, 50 PK | CP6MVM SF-NYLN-2213-SNylon13 mm0.22 µm10 mL13 mm87 psi50€43.84
GLOBE SCIENTIFIC SF-PES-2213-S Syringe Filter, 13 mm Membrane Dia, 0.22 um Pore Size, PES, 50 PK | CP6MVN SF-PES-2213-SPES13 mm0.22 µm10 mL13 mm87 psi50€43.84
GLOBE SCIENTIFIC SF-SFCA-2213-S Syringe Filter, 13 mm Membrane Dia, 0.22 um Pore Size, SFCA, 50 PK | CP6MVP SF-SFCA-2213-SSFCA13 mm0.22 µm10 mL13 mm87 psi50€43.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC SF-MCE-4530-S Syringe Filter, 30 mm Membrane Dia, 0.45 um Pore Size, MCE, 50 PK
€87.54 /pack